Shop All Rubber Boots
Talon Trax
Boots, Black, 5, Mens, 13" H, Pull On, PR
Mfr # 445L63
Zoro # G5634811
product price: $16.19
/pr
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Mid-Calf
- Safety Criteria Oil-Resistant Sole, Plain Toe, Waterproof
- Typical Rubber Boot Application General Use
- Footwear Sole Pattern Lug
- Toe Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Talon Trax
- MFR # 445L63
- Zoro # G5634811
- Country of Origin United States
- Category Rubber Boots
Dimensions
Size | 5 |
Boot Height | 15 in |
Height | 13" |
Boot Height Adjustment | Standard Height |
Footwear Size | 5 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Lug, Insulated No, Size 5, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 2XL, 1 PR (540)
- PIP Ambi-Dex, Latex Disposable Gloves, 14 mil Palm, Latex, Powder-Free, S (7), 50 PK, Blue (2550/S)
- ROCKY Size 8 Men's 6 in Work Boot Composite Work Boot, Black (FQ0006167)
- ARIAT Relaxed Fit FR Carpenter Pants, Men's, M (10019623)
- TALON TRAX Boots, Black, 8, Mens, 13" H, Pull On, PR (445L66)
- TALON TRAX Size 11 Men's Composite Rubber Boot, Green (53TY98)
- TALON TRAX Size 4 Men's Steel Rubber Boot, Blue (445L26)
- TALON TRAX Size 5 Men's Steel Rubber Boot, Black (21DL07)
- TALON TRAX Size 6 Men's Steel Rubber Boot, Blue (445L28)
- TALON TRAX Size 11 Men's Steel Rubber Boot, Black (21A582)
- TINGLEY Neoprene Plain Toe Boot (12.5 inch), PR (MB920B)
- Talon Trax Foot Protection