Shop All Overboots and Overshoes
Talon Trax
8 Men's Steel
Mfr # 5T254
Zoro # G0005424
original price:
$84.59
5% off
Free Shipping & Returns
$80.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Gender Men's
- Material Rubber
- Size 8
- Toe Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Talon Trax
- MFR # 5T254
- Zoro # G0005424
- UPC # 190735682739
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Size | 8 |
Boot Height | 32 in |
Overall Length | 32 in |
Description
Hip Wader, Toe Type Steel, Men's, Size 8, Inseam 32 in, Black/Yellow, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Knee Boots, Size 14, 15" H, Black, Plain, PR (8990400)
- TENSABARRIER Barrier Post with Belt, Yellow/Black (886-35-MAX-NO-D4X-C)
- CONDOR Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Gray (52LC94)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 475T34 (475T34)
- TALON TRAX 12 Men's Steel (4T284)
- TALON TRAX Overboot, Men, 15, Adj Strap, Yllw, Rubbr, PR (4T276)
- TALON TRAX Overboot, Men, 10, Adj Strap, Yllw, Rubbr, PR (4T271)
- TALON TRAX Overboot, Men, 8, Adj Strap, Yllw, Rubber, PR (4T269)
- TALON TRAX Overboot, Men, 16, Adj Strap, Yllw, Rubbr, PR (4T277)
- TALON TRAX Overshoe, Men, XL, PullOn, Blk, PVC/Vnyl, PR (3XE85)
- DUE NORTH Traction Device for Shoes S/M, PR (V3551270-S/M)
- Talon Trax Foot Protection