Shop All Overboots and Overshoes
Talon Trax
7 Men's Steel
Mfr # 4T279
Zoro # G0005266
product price: $67.15
/pr
$67.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gender Men's
- Material Rubber
- Toe Type Steel
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Talon Trax
- MFR # 4T279
- Zoro # G0005266
- UPC # 190735682609
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Size | 7 |
Height | 16" |
Footwear Width | D |
Boot Height | 16 in |
Boot Height Adjustment | Standard Height |
Footwear Size | 7 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Chevron, Insulated No, Size 7, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO Utility Dome Marker, 66inH, Orange/Blk/Wht (113779A)
- HEXARMOR Knit Gloves, General Purpose, M, PR (3071-M (8))
- BRADY SAFEKEY Lockout Padlock Nylon Prpl 1.0" Pla (CPT-PRP-25PL-KD6PK)
- CONDOR Laser Warning Sign, 10 in H, 14 in W, Vinyl, Horizontal Rectangle, 451R73 (451R73)
- TALON TRAX 11 Men's Steel (5T257)
- TALON TRAX Overshoe, Men, S, Pull On, Blk, PVC/Vinyl, PR (3XE82)
- TALON TRAX Shoe Covers, L, 3" H, Black, Waterproof, PR (13025)
- TALON TRAX 13 Men's Steel (5T259)
- TALON TRAX Overboots, Mens, 9, 4-Buckle, Blk, Rubber, PR (2AT58)
- TALON TRAX Overshoe, Men, L, PullOn, Blk, PVC/Vinyl, PR (3XE84)
- DUNLOP Overshoes, Mens, 2XL, Pull On, Blk, PVC, PR (8601000)
- Talon Trax Foot Protection