Shop All CNC Bushings
Talon Precision Tooling
CNC Bushing, 2.250in.dia, 5.250in.L, 4 Hole
Mfr # BBD3502250
Zoro # G0248556
product price: $97.49
/ea
Free Shipping & Returns
$97.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 3 1/2 in
- Inside Dia. 2 1/4 in
- Length Under Head 5.250 in
- Length under Head 5.250 in
- Number of Set Screw Holes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Talon Precision Tooling
- MFR # BBD3502250
- Zoro # G0248556
- Country of Origin China
- Category CNC Bushings
Dimensions
Outside Dia. | 3 1/2 in |
Inside Dia. | 2 1/4 in |
Length Under Head | 5.250 in |
Length under Head | 5.250 in |
Set Screw Hole Dia. | 1 1/4 in |
Details
Item | Toolholder Bushing |
Number of Set Screw Holes | 4 |
Hole Center to Center | 2 1/2 in |
Style Designation | DD |
Standards | ISO 9001:2000 |
Features | Combines B-Style Split Bushing with J-Style with two set screw holes allowing DD Bushings to be used as either "B" or "J", Each Bushing Has a Split, a Flat and Either Two or Four Set Screw Holes |
Description
Toolholder Bushing, Style Designation DD, Outside Dia. 3 1/2 in, Inside Dia. 2 1/4 in, Length Under Head 5.250 in, Hole Center to Center 2 1/2 in, Number of Set Screw Holes 4, Set Screw Hole Dia. 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FHP Sheave, AK15 x 1/2 (AK1512)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 3/8, PK3 (DPEP081206)
- B B MANUFACTURING 17L050-6FS6, Timing Pulley, Steel, Black Oxide (17L050-6FS6)
- SMPLY SMPLY. Food-Grade Mineral Oil for Cutting Boards, Countertops, and Kitchen Tools - 1 Gallon (MIN-OIL-128OZ-D1)
- TALON PRECISION TOOLING CNC Bushing, 3.000in.dia, 5.250in.L, 4 Hole (BBD3503000)
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 1 Hole (BBZ1500750)
- TALON PRECISION TOOLING CNC Bushing, 0.500in.dia, 2.750in.L, 1 Hole (BBC1000500)
- TALON PRECISION TOOLING CNC Bushing, 0.625in.dia, 2.500in.L, 2 Hole (BBJ1500625)
- TALON PRECISION TOOLING CNC Bushing, 1.250in.dia, 3.375in.L, 1 Hole (BBC1501250)
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 2.750in.L, 1 Hole (BBC1000750)
- TALON PRECISION TOOLING CNC Bushing, 1.000in.dia, 1 Hole (BBZ1501000)
- Talon Precision Tooling CNC Bushings