Shop All CNC Bushings
Talon Precision Tooling
CNC Bushing, 2.000in.dia, 4.000in.L, 0 Hole
Mfr # BBB2502000
Zoro # G0249560
product price: $64.75
/ea
$64.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 2 1/2 in
- Inside Dia. 2 in
- Length Under Head 4.000 in
- Length under Head 4.000 in
- Number of Set Screw Holes 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Talon Precision Tooling
- MFR # BBB2502000
- Zoro # G0249560
- Country of Origin China
- Category CNC Bushings
Dimensions
Outside Dia. | 2 1/2 in |
Inside Dia. | 2 in |
Length Under Head | 4.000 in |
Length under Head | 4.000 in |
Details
Item | Toolholder Bushing |
Number of Set Screw Holes | 0 |
Standards | ISO 9001:2000 |
Style Designation | B |
Features | Designed with a Split and a Flat to Improve the Gripping Capacity of the Tool Shank |
Description
Toolholder Bushing, Style Designation B, Outside Dia. 2 1/2 in, Inside Dia. 2 in, Length Under Head 4.000 in, Number of Set Screw Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 2, L 2 (CB323616)
- SMC Solenoid Air Control Valve, 24VDC (SY3340-5LZ)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 19"L, RH, 304SS (062705000003)
- LEESON Washdown Motor, 3 HP, 3470 RPM (191542.00)
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 2.500in.L, 0 Hole (BBB1500750)
- TALON PRECISION TOOLING CNC Bushing, 1.250in.dia, 3.375in.L, 1 Hole (BBC1501250)
- TALON PRECISION TOOLING CNC Bushing, 0.500in.dia, 2.750in.L, 1 Hole (BBC1000500)
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 2.125in.L, 0 Hole (BBB1250750)
- TALON PRECISION TOOLING CNC Bushing, 1.250in.dia, 3.000in.L, 2 Hole (BBJ1751250)
- TALON PRECISION TOOLING CNC Bushing, 2.500in.dia, 5.250in.L, 4 Hole (BBD3502500)
- TALON PRECISION TOOLING CNC Bushing, 0.625in.dia, 2.500in.L, 2 Hole (BBJ1500625)
- Talon Precision Tooling CNC Bushings