Shop All CNC Bushings
Talon Precision Tooling
CNC Bushing, 1.750in.dia, 5.250in.L, 4 Hole
Mfr # BBD3501750
Zoro # G0248571
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 3 1/2 in
- Inside Dia. 1 3/4 in
- Length Under Head 5.250 in
- Length under Head 5.250 in
- Hole Center to Center 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Talon Precision Tooling
- MFR # BBD3501750
- Zoro # G0248571
- Country of Origin China
- Category CNC Bushings
Dimensions
Outside Dia. | 3 1/2 in |
Inside Dia. | 1 3/4 in |
Length Under Head | 5.250 in |
Length under Head | 5.250 in |
Set Screw Hole Dia. | 1 1/4 in |
Details
Item | Toolholder Bushing |
Hole Center to Center | 2 1/2 in |
Number of Set Screw Holes | 4 |
Style Designation | DD |
Standards | ISO 9001:2000 |
Features | Combines B-Style Split Bushing with J-Style with two set screw holes allowing DD Bushings to be used as either "B" or "J", Each Bushing Has a Split, a Flat and Either Two or Four Set Screw Holes |
Description
Toolholder Bushing, Style Designation DD, Outside Dia. 3 1/2 in, Inside Dia. 1 3/4 in, Length Under Head 5.250 in, Hole Center to Center 2 1/2 in, Number of Set Screw Holes 4, Set Screw Hole Dia. 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Air Filter, 1/2in NPT, 125 cfm, 145 psi (F15933-S)
- B B MANUFACTURING QD20L100, Timing Pulley, Steel, Black Oxide, (QD20L100)
- JET Worm Gear (JWBS18-305)
- PARKER Check Valve, 1.82" L x 0.88" W x 0.88" H (DT-500-MFMF-5)
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 1.750in.L, 0 Hole (BBB1000750)
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 2.125in.L, 0 Hole (BBB1250750)
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 2.500in.L, 0 Hole (BBB1500750)
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 2.766in.L, 1 Hole (BBV1500750)
- TALON PRECISION TOOLING CNC Bushing, 1.500in.dia, 3.500in.L (BBD2001500)
- TALON PRECISION TOOLING CNC Bushing, 2.500in.dia, 5.250in.L, 4 Hole (BBD3502500)
- TALON PRECISION TOOLING CNC Bushing, 0.625in.dia, 2.500in.L, 2 Hole (BBJ1500625)
- Talon Precision Tooling CNC Bushings