Shop All CNC Bushings
Talon Precision Tooling
CNC Bushing, 1.750in.dia, 4.500in.L, 2 Hole
Mfr # BBC2501750
Zoro # G0249131
product price: $78.19
/ea
Free Shipping & Returns
$78.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 2 1/2 in
- Inside Dia. 1 3/4 in
- Length Under Head 4.500 in
- Length under Head 4.500 in
- Number of Set Screw Holes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Talon Precision Tooling
- MFR # BBC2501750
- Zoro # G0249131
- Country of Origin China
- Category CNC Bushings
Dimensions
Outside Dia. | 2 1/2 in |
Inside Dia. | 1 3/4 in |
Length Under Head | 4.500 in |
Length under Head | 4.500 in |
Set Screw Slot Length | 4 1/8 in |
Details
Item | Toolholder Bushing |
Number of Set Screw Holes | 2 |
Features | Can Be Used with a Variety of Set Screw Configurations, Designed with a Long Slot for Direct Tool Clamping to Allows for Positive Alignment of the Tool Cutting Edge |
Style Designation | C |
Standards | ISO 9001:2000 |
Description
Toolholder Bushing, Style Designation C, Outside Dia. 2 1/2 in, Inside Dia. 1 3/4 in, Length Under Head 4.500 in, Number of Set Screw Holes 2, Set Screw Slot Length 4 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 4.90" OD (5V493)
- DAYTON Shaft Collar, Clamp, 1Pc, 2 In, Steel (1L672)
- DAYTON DC Gearmotor, Nameplate RPM 45, 1.40A (52JE60)
- TRANSAIR Threaded Drop Bracket, 1/2 NPT, For 40mm (6663 40 22)
- TALON PRECISION TOOLING CNC Bushing, 0.375in.dia, 3.375in.L, 1 Hole (BBC1500375)
- TALON PRECISION TOOLING CNC Bushing, 1.000in.dia, 1 Hole (BBZ1501000)
- TALON PRECISION TOOLING CNC Bushing, 1.500in.dia, 3.500in.L (BBD2001500)
- TALON PRECISION TOOLING CNC Bushing, 1.250in.dia, 2.766in.L, 1 Hole (BBV1501250)
- TALON PRECISION TOOLING CNC Bushing, 1.250in.dia, 3.375in.L, 1 Hole (BBC1501250)
- TALON PRECISION TOOLING CNC Bushing, 1.500in.dia, 3.000in.L, 2 Hole (BBJ1751500)
- HHIP 1-1/2" OD X 7/8" ID J Type Tool Holder Bushing (3900-4921)
- Talon Precision Tooling CNC Bushings