Shop All CNC Bushings
Talon Precision Tooling
CNC Bushing, 1.500in.dia, 4.500in.L, 4 Hole
Mfr # BBD3001500
Zoro # G0248635
product price: $84.95
/ea
Free Shipping & Returns
$84.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 3 in
- Inside Dia. 1 1/2 in
- Length Under Head 4.500 in
- Number of Set Screw Holes 4
- Set Screw Hole Dia. 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Talon Precision Tooling
- MFR # BBD3001500
- Zoro # G0248635
- Country of Origin China
- Category CNC Bushings
Dimensions
Outside Dia. | 3 in |
Inside Dia. | 1 1/2 in |
Length Under Head | 4.500 in |
Set Screw Hole Dia. | 1 1/4 in |
Details
Item | Toolholder Bushing |
Number of Set Screw Holes | 4 |
Hole Center to Center | 2 in |
Style Designation | DD |
Features | Combines B-Style Split Bushing with J-Style with two set screw holes allowing DD Bushings to be used as either "B" or "J", Each Bushing Has a Split, a Flat and Either Two or Four Set Screw Holes |
Standards | ISO 9001:2000 |
Description
Toolholder Bushing, Style Designation DD, Outside Dia. 3 in, Inside Dia. 1 1/2 in, Length Under Head 4.500 in, Hole Center to Center 2 in, Number of Set Screw Holes 4, Set Screw Hole Dia. 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-2-1/4)
- LINCOLN DualPiston LeverAction Grease Gun (LIN1154)
- GENTEQ Direct Drive Blower Motor, 1 HP, ECM, 460V (6410)
- TB WOODS 1-1/8" Fixed Bore 2 Groove Variable Pitch Pulley 3.35" OD (2VP36118)
- TALON PRECISION TOOLING CNC Bushing, 1.500in.dia, 3.000in.L, 2 Hole (BBJ1751500)
- TALON PRECISION TOOLING CNC Bushing, 1.500in.dia, 3.500in.L (BBD2001500)
- TALON PRECISION TOOLING CNC Bushing, 0.500in.dia, 2.500in.L, 0 Hole (BBB1500500)
- TALON PRECISION TOOLING CNC Bushing, 3.000in.dia, 5.250in.L, 4 Hole (BBD3503000)
- TALON PRECISION TOOLING CNC Bushing, 2.500in.dia, 5.250in.L, 4 Hole (BBD3502500)
- TALON PRECISION TOOLING CNC Bushing, 0.625in.dia, 2.766in.L, 1 Hole (BBV1500625)
- TALON PRECISION TOOLING CNC Bushing, 1.000in.dia, 2.766in.L, 1 Hole (BBV1501000)
- Talon Precision Tooling CNC Bushings