Shop All CNC Bushings
Talon Precision Tooling
CNC Bushing, 1.500in.dia, 3.750in.L, 1 Hole
Mfr # BBZ2001500
Zoro # G0247880
product price: $80.89
/ea
Free Shipping & Returns
$80.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 2 in
- Inside Dia. 1 1/2 in
- Length Under Head 3.750 in
- Length under Head 3.750 in
- Number of Set Screw Holes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Talon Precision Tooling
- MFR # BBZ2001500
- Zoro # G0247880
- Country of Origin China
- Category CNC Bushings
Dimensions
Outside Dia. | 2 in |
Inside Dia. | 1 1/2 in |
Length Under Head | 3.750 in |
Length under Head | 3.750 in |
Set Screw Slot Length | 3 1/2 in |
Details
Item | Toolholder Bushing |
Number of Set Screw Holes | 1 |
Head Thickness | 3/4 in |
Features | Designed with a Long Slot and Two Set Screws in the Bushing Head, Provides Improved Rigidity and Reduces Chatter |
Standards | ISO 9001:2000 |
Style Designation | Z |
Description
Toolholder Bushing, Style Designation Z, Outside Dia. 2 in, Inside Dia. 1 1/2 in, Length Under Head 3.750 in, Head Thickness 3/4 in, Number of Set Screw Holes 1, Set Screw Slot Length 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIBELT V-Belt; A Series; V-Belt; 1 Band (A82)
- FASCO HVAC Motor, 1/30 HP, 3000 rpm, 115V, 3.3 (D209)
- CONTINENTAL Air Hose, 1/4"I.D., 5 ft. (HZB02520-05-11-G)
- MASTER PNEUMATIC REGULATOR 1 (R180M-8)
- TALON PRECISION TOOLING CNC Bushing, 1.250in.dia, 2.766in.L, 1 Hole (BBV1501250)
- TALON PRECISION TOOLING CNC Bushing, 0.500in.dia, 2.750in.L, 1 Hole (BBC1000500)
- TALON PRECISION TOOLING CNC Bushing, 0.375in.dia, 3.375in.L, 1 Hole (BBC1500375)
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 2.766in.L, 1 Hole (BBV1500750)
- TALON PRECISION TOOLING CNC Bushing, 1.250in.dia, 3.500in.L, 0 Hole (BBB2001250)
- TALON PRECISION TOOLING CNC Bushing, 1.250in.dia, 3.375in.L, 1 Hole (BBC1501250)
- HHIP 1-1/2" OD -1" ID C Type Tool Holder Bushing (3900-2922)
- Talon Precision Tooling Bushings