Shop All CNC Bushings
Talon Precision Tooling
CNC Bushing, 1.500in.dia, 3.500in.L
Mfr # BBD2001500
Zoro # G0248757
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 2 in
- Inside Dia. 1 1/2 in
- Length Under Head 3.500 in
- Number of Set Screw Holes 2
- Set Screw Hole Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Talon Precision Tooling
- MFR # BBD2001500
- Zoro # G0248757
- Country of Origin China
- Category CNC Bushings
Dimensions
Outside Dia. | 2 in |
Inside Dia. | 1 1/2 in |
Length Under Head | 3.500 in |
Set Screw Hole Dia. | 1 in |
Details
Item | Toolholder Bushing |
Number of Set Screw Holes | 2 |
Hole Center to Center | 1 1/2 in |
Features | Combines B-Style Split Bushing with J-Style with two set screw holes allowing DD Bushings to be used as either "B" or "J", Each Bushing Has a Split, a Flat and Either Two or Four Set Screw Holes |
Standards | ISO 9001:2000 |
Style Designation | DD |
Description
Toolholder Bushing, Style Designation DD, Outside Dia. 2 in, Inside Dia. 1 1/2 in, Length Under Head 3.500 in, Hole Center to Center 1 1/2 in, Number of Set Screw Holes 2, Set Screw Hole Dia. 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/4" x 20 ft PVC Coupled Multipurpose Air Hose 250 psi YL (PLY07525-20-31)
- LEGACY Flexzilla 5/8X25 Swivel Grip Garden Hose (LEGHFZG525YWS)
- TRITAN Radial Ball Bearing, SS, 35mm, SS61907 2RS (SS61907 2RS FM222)
- THOMSON Shaft, Alloy Steel, 0.500 In D, 9 In (QS 1/2 L 9)
- TALON PRECISION TOOLING CNC Bushing, 1.250in.dia, 2.766in.L, 1 Hole (BBV1501250)
- TALON PRECISION TOOLING CNC Bushing, 0.500in.dia, 2.500in.L, 0 Hole (BBB1500500)
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 2.750in.L, 1 Hole (BBC1000750)
- TALON PRECISION TOOLING CNC Bushing, 1.500in.dia, 3.000in.L, 2 Hole (BBJ1751500)
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 3.500in.L, 0 Hole (BBB2000750)
- TALON PRECISION TOOLING CNC Bushing, 0.625in.dia, 2.500in.L, 2 Hole (BBJ1500625)
- HHIP 1-1/4" OD X 3/8" ID J Type Tool Holder Bushing (3900-1909)
- Talon Precision Tooling Bushings