Shop All CNC Bushings
Talon Precision Tooling
CNC Bushing, 1.500in.dia, 3.000in.L
Mfr # BBD1751500
Zoro # G0248827
product price: $61.89
/ea
$61.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1 3/4 in
- Inside Dia. 1 1/2 in
- Length Under Head 3.000 in
- Length under Head 3.000 in
- Set Screw Hole Dia. 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Talon Precision Tooling
- MFR # BBD1751500
- Zoro # G0248827
- Country of Origin China
- Category CNC Bushings
Dimensions
Outside Dia. | 1 3/4 in |
Inside Dia. | 1 1/2 in |
Length Under Head | 3.000 in |
Length under Head | 3.000 in |
Set Screw Hole Dia. | 7/8 in |
Details
Item | Toolholder Bushing |
Hole Center to Center | 1 1/4 in |
Number of Set Screw Holes | 2 |
Features | Combines B-Style Split Bushing with J-Style with two set screw holes allowing DD Bushings to be used as either "B" or "J", Each Bushing Has a Split, a Flat and Either Two or Four Set Screw Holes |
Style Designation | DD |
Standards | ISO 9001:2000 |
Description
Toolholder Bushing, Style Designation DD, Outside Dia. 1 3/4 in, Inside Dia. 1 1/2 in, Length Under Head 3.000 in, Hole Center to Center 1 1/4 in, Number of Set Screw Holes 2, Set Screw Hole Dia. 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 11520, Tapered Roller Bearing Cup Single Cup 16875 In Od X 0375 In W Case Carburized Steel (11520)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Ball Lock, 1/4"-18 Thread Size, 60 Series (BH2-61)
- DYNABRADE Muffler Assembly (53655)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 6S, Pln Bore 5/8in (6SMPB)
- TALON PRECISION TOOLING CNC Bushing, 1.000in.dia, 2.766in.L, 1 Hole (BBV1501000)
- TALON PRECISION TOOLING CNC Bushing, 0.500in.dia, 2.750in.L, 1 Hole (BBC1000500)
- TALON PRECISION TOOLING CNC Bushing, 1.250in.dia, 3.000in.L, 2 Hole (BBJ1751250)
- TALON PRECISION TOOLING CNC Bushing, 1.250in.dia, 3.375in.L, 1 Hole (BBC1501250)
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 2.125in.L, 0 Hole (BBB1250750)
- TALON PRECISION TOOLING CNC Bushing, 1.500in.dia, 3.000in.L, 2 Hole (BBJ1751500)
- HHIP 1-1/4" OD X 5/8" ID J Type Tool Holder Bushing (3900-4911)
- Talon Precision Tooling Bushings