Shop All CNC Bushings
Talon Precision Tooling
CNC Bushing, 1.250in.dia, 4.500in.L, 4 Hole
Mfr # BBD3001250
Zoro # G0248641
product price: $89.69
/ea
Free Shipping & Returns
$89.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 3 in
- Inside Dia. 1 1/4 in
- Length Under Head 4.500 in
- Length under Head 4.500 in
- Number of Set Screw Holes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Talon Precision Tooling
- MFR # BBD3001250
- Zoro # G0248641
- Country of Origin China
- Category CNC Bushings
Dimensions
Outside Dia. | 3 in |
Inside Dia. | 1 1/4 in |
Length Under Head | 4.500 in |
Length under Head | 4.500 in |
Set Screw Hole Dia. | 1 1/4 in |
Details
Item | Toolholder Bushing |
Number of Set Screw Holes | 4 |
Hole Center to Center | 2 in |
Style Designation | DD |
Standards | ISO 9001:2000 |
Features | Combines B-Style Split Bushing with J-Style with two set screw holes allowing DD Bushings to be used as either "B" or "J", Each Bushing Has a Split, a Flat and Either Two or Four Set Screw Holes |
Description
Toolholder Bushing, Style Designation DD, Outside Dia. 3 in, Inside Dia. 1 1/4 in, Length Under Head 4.500 in, Hole Center to Center 2 in, Number of Set Screw Holes 4, Set Screw Hole Dia. 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 25mm, 6205 2RS (6205 2RSL/C3 PRX)
- GLOBAL GSTC-125-07-B One-Piece Threaded Clamping Collar (GSTC-125-07-B)
- DAYTON GP Mtr, Split Ph, ODP, 1/2 HP, 1725 rpm, 56Z (4K913)
- TIMKEN Radial Bearing, Open, 40mm Bore (208W)
- TALON PRECISION TOOLING CNC Bushing, 1.000in.dia, 1 Hole (BBZ1501000)
- TALON PRECISION TOOLING CNC Bushing, 1.500in.dia, 3.000in.L, 2 Hole (BBJ1751500)
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 1 Hole (BBZ1500750)
- TALON PRECISION TOOLING CNC Bushing, 1.250in.dia, 3.375in.L, 1 Hole (BBC1501250)
- TALON PRECISION TOOLING CNC Bushing, 0.625in.dia, 2.766in.L, 1 Hole (BBV1500625)
- TALON PRECISION TOOLING CNC Bushing, 1.250in.dia, 3.000in.L, 2 Hole (BBJ1751250)
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 1.750in.L, 0 Hole (BBB1000750)
- Talon Precision Tooling Bushings