Shop All CNC Bushings
Talon Precision Tooling
CNC Bushing, 1.250in.dia, 4.000in.L, 2 Hole
Mfr # BBJ2501250
Zoro # G0248160
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 2 1/2 in
- Inside Dia. 1 1/4 in
- Length Under Head 4.000 in
- Length under Head 4.000 in
- Number of Set Screw Holes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Talon Precision Tooling
- MFR # BBJ2501250
- Zoro # G0248160
- Country of Origin China
- Category CNC Bushings
Dimensions
Outside Dia. | 2 1/2 in |
Inside Dia. | 1 1/4 in |
Length Under Head | 4.000 in |
Length under Head | 4.000 in |
Set Screw Hole Dia. | 1 1/4 in |
Details
Item | Toolholder Bushing |
Number of Set Screw Holes | 2 |
Hole Center to Center | 1 3/4 in |
Standards | ISO 9001:2000 |
Style Designation | J |
Features | Designed with Two Set Screw Clearance Holes for Direct Tool Clamping that Allows for Positive Alignment of the Tool Cutting Edge |
Description
Toolholder Bushing, Style Designation J, Outside Dia. 2 1/2 in, Inside Dia. 1 1/4 in, Length Under Head 4.000 in, Hole Center to Center 1 3/4 in, Number of Set Screw Holes 2, Set Screw Hole Dia. 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT QD Bushing, Series SH, Bore 3/4 In (SH34)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 300150, Pressure Line, 25 micron, Outside-In (MF0060564)
- KOYO Needle Roller Brg, 162117, 1in Bore, Open (RCB-162117-FS)
- PARKER Coupler Plug, Steel, MNPT, 1/4 In. Pipe (A2C)
- TALON PRECISION TOOLING CNC Bushing, 1.000in.dia, 1 Hole (BBZ1501000)
- TALON PRECISION TOOLING CNC Bushing, 2.500in.dia, 5.250in.L, 4 Hole (BBD3502500)
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 1.750in.L, 0 Hole (BBB1000750)
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 3.500in.L, 0 Hole (BBB2000750)
- TALON PRECISION TOOLING CNC Bushing, 0.375in.dia, 3.375in.L, 1 Hole (BBC1500375)
- TALON PRECISION TOOLING CNC Bushing, 1.500in.dia, 3.000in.L, 2 Hole (BBJ1751500)
- HHIP 1-1/2" OD X 7/8" ID J Type Tool Holder Bushing (3900-4921)
- Talon Precision Tooling Bushings