Shop All CNC Bushings
Talon Precision Tooling
CNC Bushing, 1.250in.dia, 3.750in.L, 1 Hole
Mfr # BBZ2001250
Zoro # G0247899
$71.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 2 in
- Inside Dia. 1 1/4 in
- Length Under Head 3.750 in
- Length under Head 3.750 in
- Head Thickness 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Talon Precision Tooling
- MFR # BBZ2001250
- Zoro # G0247899
- Country of Origin China
- Category CNC Bushings
Dimensions
Outside Dia. | 2 in |
Inside Dia. | 1 1/4 in |
Length Under Head | 3.750 in |
Length under Head | 3.750 in |
Set Screw Slot Length | 3 1/2 in |
Details
Item | Toolholder Bushing |
Head Thickness | 3/4 in |
Number of Set Screw Holes | 1 |
Style Designation | Z |
Standards | ISO 9001:2000 |
Features | Designed with a Long Slot and Two Set Screws in the Bushing Head, Provides Improved Rigidity and Reduces Chatter |
Description
Toolholder Bushing, Style Designation Z, Outside Dia. 2 in, Inside Dia. 1 1/4 in, Length Under Head 3.750 in, Head Thickness 3/4 in, Number of Set Screw Holes 1, Set Screw Slot Length 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Banded Cogged Belt, 89 in Outside Length, 3.48 in Top Width, 4 Ribs (4/CX85)
- CLIMAX METAL PRODUCTS Shaft Collar, Set Screw, 1Pc, 1/4 In, St, PK3 (C-025X3)
- PROLUBE Grease Ratio Pmp, Air Oprated, 50:1, 5 gal. (45415)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 7S, Bore 1-1/2" (7S112)
- TALON PRECISION TOOLING CNC Bushing, 3.000in.dia, 5.250in.L, 4 Hole (BBD3503000)
- TALON PRECISION TOOLING CNC Bushing, 1.000in.dia, 2.766in.L, 1 Hole (BBV1501000)
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 2.750in.L, 1 Hole (BBC1000750)
- TALON PRECISION TOOLING CNC Bushing, 2.500in.dia, 5.250in.L, 4 Hole (BBD3502500)
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 1 Hole (BBZ1500750)
- TALON PRECISION TOOLING CNC Bushing, 1.250in.dia, 3.375in.L, 1 Hole (BBC1501250)
- HHIP 1-1/4" OD -3/4" ID C Type Tool Holder Bushing (3900-2914)
- Talon Precision Tooling CNC Bushings