Shop All CNC Bushings
Talon Precision Tooling
CNC Bushing, 1.250in.dia, 3.500in.L
Mfr # BBD2001250
Zoro # G0248766
product price: $74.79
/ea
$74.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 2 in
- Inside Dia. 1 1/4 in
- Length Under Head 3.500 in
- Set Screw Hole Dia. 1 in
- Hole Center to Center 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Talon Precision Tooling
- MFR # BBD2001250
- Zoro # G0248766
- Country of Origin China
- Category CNC Bushings
Dimensions
Outside Dia. | 2 in |
Inside Dia. | 1 1/4 in |
Length Under Head | 3.500 in |
Set Screw Hole Dia. | 1 in |
Details
Item | Toolholder Bushing |
Hole Center to Center | 1 1/2 in |
Number of Set Screw Holes | 2 |
Standards | ISO 9001:2000 |
Style Designation | DD |
Features | Combines B-Style Split Bushing with J-Style with two set screw holes allowing DD Bushings to be used as either "B" or "J", Each Bushing Has a Split, a Flat and Either Two or Four Set Screw Holes |
Description
Toolholder Bushing, Style Designation DD, Outside Dia. 2 in, Inside Dia. 1 1/4 in, Length Under Head 3.500 in, Hole Center to Center 1 1/2 in, Number of Set Screw Holes 2, Set Screw Hole Dia. 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FERNCO DOWNSPOUT ADPTR 4"" (PDSC-43)
- WEG Soft Starter 460V - 85 Amp (SSW070085T5SZ)
- BESTORQ Bestorq Timing Belt Model 162XL050 - 16.2 in Outside Length - 0.5 in Top Width (162XL050)
- BOSTON GEAR Speed Reducer, Indirect Drive, 20:1 (715-20-G)
- TALON PRECISION TOOLING CNC Bushing, 1.250in.dia, 3.000in.L, 2 Hole (BBJ1751250)
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 2.766in.L, 1 Hole (BBV1500750)
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 2.500in.L, 0 Hole (BBB1500750)
- TALON PRECISION TOOLING CNC Bushing, 1.250in.dia, 2.766in.L, 1 Hole (BBV1501250)
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 3.500in.L, 0 Hole (BBB2000750)
- TALON PRECISION TOOLING CNC Bushing, 1.000in.dia, 1 Hole (BBZ1501000)
- TALON PRECISION TOOLING CNC Bushing, 0.375in.dia, 3.375in.L, 1 Hole (BBC1500375)
- Talon Precision Tooling Bushings