Shop All CNC Bushings
Talon Precision Tooling
CNC Bushing, 1.250in.dia, 2.500in.L, 2 Hole
Mfr # BBJ1501250
Zoro # G0248370
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1 1/2 in
- Inside Dia. 1 1/4 in
- Length Under Head 2.500 in
- Length under Head 2.500 in
- Number of Set Screw Holes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Talon Precision Tooling
- MFR # BBJ1501250
- Zoro # G0248370
- Country of Origin China
- Category CNC Bushings
Dimensions
Outside Dia. | 1 1/2 in |
Inside Dia. | 1 1/4 in |
Length Under Head | 2.500 in |
Length under Head | 2.500 in |
Set Screw Hole Dia. | 7/8 in |
Details
Item | Toolholder Bushing |
Number of Set Screw Holes | 2 |
Hole Center to Center | 1 1/8 in |
Style Designation | J |
Standards | ISO 9001:2000 |
Features | Designed with Two Set Screw Clearance Holes for Direct Tool Clamping that Allows for Positive Alignment of the Tool Cutting Edge |
Description
Toolholder Bushing, Style Designation J, Outside Dia. 1 1/2 in, Inside Dia. 1 1/4 in, Length Under Head 2.500 in, Hole Center to Center 1 1/8 in, Number of Set Screw Holes 2, Set Screw Hole Dia. 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K TOOL INTL Filter-Regulator Combo Standard 1/2 Npt (FRC159334-S/G)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 3/4, 1/4 HP, 115V AC Voltage, 56 Frame (5KCR49PN3011)
- FASCO HVAC Motor, OAO, 1/20 HP, 1500/1300rpm, Stud (D1103)
- GLOBAL G2SC-168-B Two-Piece Clamping Collar (G2SC-168-B)
- TALON PRECISION TOOLING CNC Bushing, 1.500in.dia, 3.500in.L (BBD2001500)
- TALON PRECISION TOOLING CNC Bushing, 1.500in.dia, 3.000in.L, 2 Hole (BBJ1751500)
- TALON PRECISION TOOLING CNC Bushing, 0.625in.dia, 2.766in.L, 1 Hole (BBV1500625)
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 3.500in.L, 0 Hole (BBB2000750)
- TALON PRECISION TOOLING CNC Bushing, 1.000in.dia, 1 Hole (BBZ1501000)
- TALON PRECISION TOOLING CNC Bushing, 3.000in.dia, 5.250in.L, 4 Hole (BBD3503000)
- HHIP 1-1/4" OD X 3/8" ID J Type Tool Holder Bushing (3900-1909)
- Talon Precision Tooling Bushings