Shop All CNC Bushings
Talon Precision Tooling
CNC Bushing, 1.250in.dia, 2.500in.L, 0 Hole
Mfr # BBB1501250
Zoro # G0249807
product price: $44.95
/ea
$44.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1 1/2 in
- Inside Dia. 1 1/4 in
- Length Under Head 2.500 in
- Length under Head 2.500 in
- Number of Set Screw Holes 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Talon Precision Tooling
- MFR # BBB1501250
- Zoro # G0249807
- Country of Origin China
- Category CNC Bushings
Dimensions
Outside Dia. | 1 1/2 in |
Inside Dia. | 1 1/4 in |
Length Under Head | 2.500 in |
Length under Head | 2.500 in |
Details
Item | Toolholder Bushing |
Number of Set Screw Holes | 0 |
Features | Designed with a Split and a Flat to Improve the Gripping Capacity of the Tool Shank |
Standards | ISO 9001:2000 |
Style Designation | B |
Description
Toolholder Bushing, Style Designation B, Outside Dia. 1 1/2 in, Inside Dia. 1 1/4 in, Length Under Head 2.500 in, Number of Set Screw Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY HYDRAULICS Weld-On Ports (NPT) 50076: 3/4-14 NPT Port, 1.5" Pin Dia, 750091 (750091)
- GATES Polyflex Belts, 5M500 (5M500)
- PARKER Compressed Air Filter (AOPX010ANFX)
- INA Needle Thrust Bearing, Bore.875 In (TC1423/0-5-HLA)
- TALON PRECISION TOOLING CNC Bushing, 1.250in.dia, 2.766in.L, 1 Hole (BBV1501250)
- TALON PRECISION TOOLING CNC Bushing, 2.500in.dia, 5.250in.L, 4 Hole (BBD3502500)
- TALON PRECISION TOOLING CNC Bushing, 1.250in.dia, 3.000in.L, 2 Hole (BBJ1751250)
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 1.750in.L, 0 Hole (BBB1000750)
- TALON PRECISION TOOLING CNC Bushing, 0.500in.dia, 2.500in.L, 0 Hole (BBB1500500)
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 2.500in.L, 0 Hole (BBB1500750)
- J.W. WINCO GN7490-ST-G1/4-A Weld Bushing Steel (7490-ST-G1/4-A)
- Talon Precision Tooling Bushings