Shop All CNC Bushings
Talon Precision Tooling
CNC Bushing, 1.000in.dia, 4.000in.L, 0 Hole
Mfr # BBB2501000
Zoro # G0249606
$61.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 2 1/2 in
- Inside Dia. 1 in
- Length Under Head 4.000 in
- Length under Head 4.000 in
- Number of Set Screw Holes 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Talon Precision Tooling
- MFR # BBB2501000
- Zoro # G0249606
- Country of Origin China
- Category CNC Bushings
Dimensions
Outside Dia. | 2 1/2 in |
Inside Dia. | 1 in |
Length Under Head | 4.000 in |
Length under Head | 4.000 in |
Details
Item | Toolholder Bushing |
Number of Set Screw Holes | 0 |
Style Designation | B |
Standards | ISO 9001:2000 |
Features | Designed with a Split and a Flat to Improve the Gripping Capacity of the Tool Shank |
Description
Toolholder Bushing, Style Designation B, Outside Dia. 2 1/2 in, Inside Dia. 1 in, Length Under Head 4.000 in, Number of Set Screw Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel16FJ-08MJ (2406-16-08)
- SKF SKF 6204 2Z, Single Row Ball Bearings (6204 2Z)
- MARTIN SPROCKET & GEAR Quadra-Flex Sleeves, 6H (6H)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 4.45 inch OD (2AK46H)
- TALON PRECISION TOOLING CNC Bushing, 1.500in.dia, 3.500in.L (BBD2001500)
- TALON PRECISION TOOLING CNC Bushing, 0.500in.dia, 2.750in.L, 1 Hole (BBC1000500)
- TALON PRECISION TOOLING CNC Bushing, 0.500in.dia, 2.500in.L, 0 Hole (BBB1500500)
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 3.500in.L, 0 Hole (BBB2000750)
- TALON PRECISION TOOLING CNC Bushing, 1.000in.dia, 2.766in.L, 1 Hole (BBV1501000)
- TALON PRECISION TOOLING CNC Bushing, 1.500in.dia, 3.000in.L, 2 Hole (BBJ1751500)
- HHIP 2" OD -1" ID C Type Tool Holder Bushing (3900-2934)
- Talon Precision Tooling Bushings