Shop All CNC Bushings
Talon Precision Tooling
CNC Bushing, 1.000in.dia, 3.500in.L, 0 Hole
Mfr # BBB2001000
Zoro # G0249685
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 2 in
- Inside Dia. 1 in
- Length Under Head 3.500 in
- Length under Head 3.500 in
- Number of Set Screw Holes 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Talon Precision Tooling
- MFR # BBB2001000
- Zoro # G0249685
- Country of Origin China
- Category CNC Bushings
Dimensions
Outside Dia. | 2 in |
Inside Dia. | 1 in |
Length Under Head | 3.500 in |
Length under Head | 3.500 in |
Details
Item | Toolholder Bushing |
Number of Set Screw Holes | 0 |
Features | Designed with a Split and a Flat to Improve the Gripping Capacity of the Tool Shank |
Standards | ISO 9001:2000 |
Style Designation | B |
Description
Toolholder Bushing, Style Designation B, Outside Dia. 2 in, Inside Dia. 1 in, Length Under Head 3.500 in, Number of Set Screw Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56 Frame, 3,450 Nameplate RPM (056C34D2106)
- INTERSTATE PNEUMATICS 1/4 Inch Male NPT Double Swivel Fitting 360 Degree Spin (FS244)
- CHICAGO RAWHIDE Small V-Rings, #400205 (400205)
- DAYTON DC Gearmotor, 20.0 in-lb Max. Torque, 139 RPM Nameplate RPM, 90V DC Voltage (6Z916)
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 1 Hole (BBZ1500750)
- TALON PRECISION TOOLING CNC Bushing, 1.500in.dia, 3.500in.L (BBD2001500)
- TALON PRECISION TOOLING CNC Bushing, 0.625in.dia, 2.500in.L, 2 Hole (BBJ1500625)
- TALON PRECISION TOOLING CNC Bushing, 1.500in.dia, 3.000in.L, 2 Hole (BBJ1751500)
- TALON PRECISION TOOLING CNC Bushing, 1.250in.dia, 3.500in.L, 0 Hole (BBB2001250)
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 2.750in.L, 1 Hole (BBC1000750)
- TALON PRECISION TOOLING CNC Bushing, 0.500in.dia, 2.500in.L, 0 Hole (BBB1500500)
- Talon Precision Tooling Bushings