Shop All CNC Bushings
Talon Precision Tooling
CNC Bushing, 1.000in.dia, 3.000in.L, 0 Hole
Mfr # BBB1751000
Zoro # G0249755
product price: $44.85
/ea
$44.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1 3/4 in
- Inside Dia. 1 in
- Length Under Head 3.000 in
- Number of Set Screw Holes 0
- Standards ISO 9001:2000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Talon Precision Tooling
- MFR # BBB1751000
- Zoro # G0249755
- Country of Origin China
- Category CNC Bushings
Dimensions
Outside Dia. | 1 3/4 in |
Inside Dia. | 1 in |
Length Under Head | 3.000 in |
Details
Item | Toolholder Bushing |
Number of Set Screw Holes | 0 |
Standards | ISO 9001:2000 |
Style Designation | B |
Features | Designed with a Split and a Flat to Improve the Gripping Capacity of the Tool Shank |
Description
Toolholder Bushing, Style Designation B, Outside Dia. 1 3/4 in, Inside Dia. 1 in, Length Under Head 3.000 in, Number of Set Screw Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Crowned, Heavy Stud, Hex Sock (HR-2-XBC)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56C Frame (5KCR46MN0093)
- ZORO SELECT QD Bushing, Series SF, Bore 2-7/16 In (SF2716)
- HANSEN Coupler Plug, (M)NPT, 1/4, Steel (2607)
- TALON PRECISION TOOLING CNC Bushing, 1.500in.dia, 3.000in.L, 2 Hole (BBJ1751500)
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 2.500in.L, 0 Hole (BBB1500750)
- TALON PRECISION TOOLING CNC Bushing, 1.000in.dia, 1 Hole (BBZ1501000)
- TALON PRECISION TOOLING CNC Bushing, 3.000in.dia, 5.250in.L, 4 Hole (BBD3503000)
- TALON PRECISION TOOLING CNC Bushing, 1.250in.dia, 3.375in.L, 1 Hole (BBC1501250)
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 1.750in.L, 0 Hole (BBB1000750)
- HHIP 1-1/4" OD -5/8" ID C Type Tool Holder Bushing (3900-2913)
- Talon Precision Tooling CNC Bushings