Shop All CNC Bushings
Talon Precision Tooling
CNC Bushing, 1.000in.dia, 2.359in.L, 1 Hole
Mfr # BBV1251000
Zoro # G0249046
product price: $37.75
/ea
$37.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1 1/4 in
- Inside Dia. 1 in
- Length Under Head 2.359 in
- Length under Head 2.359 in
- Number of Set Screw Holes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Talon Precision Tooling
- MFR # BBV1251000
- Zoro # G0249046
- Country of Origin China
- Category CNC Bushings
Dimensions
Outside Dia. | 1 1/4 in |
Inside Dia. | 1 in |
Length Under Head | 2.359 in |
Length under Head | 2.359 in |
Set Screw Slot Length | 1 31/32 in |
Details
Item | Toolholder Bushing |
Number of Set Screw Holes | 1 |
Standards | ISO 9001:2000 |
Style Designation | CV |
Features | Can Be Used with a Variety of Set Screw Configurations, Designed with a Long Slot for Direct Tool Clamping to Allow for Positive Alignment of the Tool Cutting Edge |
Description
Toolholder Bushing, Style Designation CV, Outside Dia. 1 1/4 in, Inside Dia. 1 in, Length Under Head 2.359 in, Number of Set Screw Holes 1, Set Screw Slot Length 1 31/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Start Capacitor, 161-193 MFD, Round (6FLU7)
- ZSI Hose Clamp, Twin, .530" Clamping Od (265052)
- SPEEDAIRE Condensate Separator, 175 cfm, 1-1/2" NPT (53RG90)
- DAYTON AC Gearmotor, 46.0 in-lb Max. Torque, 63 RPM Nameplate RPM, 230V AC Voltage, 1 Phase (1L521)
- TALON PRECISION TOOLING CNC Bushing, 0.625in.dia, 2.766in.L, 1 Hole (BBV1500625)
- TALON PRECISION TOOLING CNC Bushing, 1.000in.dia, 2.766in.L, 1 Hole (BBV1501000)
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 2.750in.L, 1 Hole (BBC1000750)
- TALON PRECISION TOOLING CNC Bushing, 1.500in.dia, 3.500in.L (BBD2001500)
- TALON PRECISION TOOLING CNC Bushing, 0.500in.dia, 2.750in.L, 1 Hole (BBC1000500)
- TALON PRECISION TOOLING CNC Bushing, 1.250in.dia, 3.500in.L, 0 Hole (BBB2001250)
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 1 Hole (BBZ1500750)
- Talon Precision Tooling Bushings