Shop All CNC Bushings
Talon Precision Tooling
CNC Bushing, 0.875in.dia, 3.250in.L, 1 Hole
Mfr # BBZ1500875
Zoro # G0248011
product price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1 1/2 in
- Inside Dia. 7/8 in
- Length Under Head 3.250 in
- Length under Head 3.250 in
- Set Screw Slot Length 2 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Talon Precision Tooling
- MFR # BBZ1500875
- Zoro # G0248011
- Country of Origin China
- Category CNC Bushings
Dimensions
Outside Dia. | 1 1/2 in |
Inside Dia. | 7/8 in |
Length Under Head | 3.250 in |
Length under Head | 3.250 in |
Set Screw Slot Length | 2 7/8 in |
Details
Item | Toolholder Bushing |
Number of Set Screw Holes | 1 |
Head Thickness | 3/4 in |
Style Designation | Z |
Features | Designed with a Long Slot and Two Set Screws in the Bushing Head, Provides Improved Rigidity and Reduces Chatter |
Standards | ISO 9001:2000 |
Description
Toolholder Bushing, Style Designation Z, Outside Dia. 1 1/2 in, Inside Dia. 7/8 in, Length Under Head 3.250 in, Head Thickness 3/4 in, Number of Set Screw Holes 1, Set Screw Slot Length 2 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS C-031 Set Screw Collar 3 Pack (C-031X3)
- TOMPKINS Hydraulic Fitting-Steel06MOR-06MOR 90 (6807-06-06)
- INGERSOLL-RAND Zero Loss Condensate Drain, Electric (ENL 5 CCN-230V)
- ENERPAC Lever Bar 72'' (SLB70)
- TALON PRECISION TOOLING CNC Bushing, 3.000in.dia, 5.250in.L, 4 Hole (BBD3503000)
- TALON PRECISION TOOLING CNC Bushing, 0.625in.dia, 2.766in.L, 1 Hole (BBV1500625)
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 3.500in.L, 0 Hole (BBB2000750)
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 2.766in.L, 1 Hole (BBV1500750)
- TALON PRECISION TOOLING CNC Bushing, 0.500in.dia, 2.750in.L, 1 Hole (BBC1000500)
- TALON PRECISION TOOLING CNC Bushing, 1.250in.dia, 2.766in.L, 1 Hole (BBV1501250)
- TALON PRECISION TOOLING CNC Bushing, 1.000in.dia, 2.766in.L, 1 Hole (BBV1501000)
- Talon Precision Tooling CNC Bushings