Shop All CNC Bushings
Talon Precision Tooling
CNC Bushing, 0.875in.dia, 3.000in.L, 2 Hole
Mfr # BBJ1750875
Zoro # G0248337
product price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1 3/4 in
- Inside Dia. 7/8 in
- Length Under Head 3.000 in
- Number of Set Screw Holes 2
- Hole Center to Center 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Talon Precision Tooling
- MFR # BBJ1750875
- Zoro # G0248337
- Country of Origin China
- Category CNC Bushings
Dimensions
Outside Dia. | 1 3/4 in |
Inside Dia. | 7/8 in |
Length Under Head | 3.000 in |
Set Screw Hole Dia. | 7/8 in |
Details
Item | Toolholder Bushing |
Number of Set Screw Holes | 2 |
Hole Center to Center | 1 1/4 in |
Style Designation | J |
Features | Designed with Two Set Screw Clearance Holes for Direct Tool Clamping that Allows for Positive Alignment of the Tool Cutting Edge |
Standards | ISO 9001:2000 |
Description
Toolholder Bushing, Style Designation J, Outside Dia. 1 3/4 in, Inside Dia. 7/8 in, Length Under Head 3.000 in, Hole Center to Center 1 1/4 in, Number of Set Screw Holes 2, Set Screw Hole Dia. 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINSMITH Speed Reducer, Indirect Drive, 10:1 (E13XWNS, 10:1)
- GENIE Genie Lithium Grease Screw Drive Lubricant (37375R)
- INA Stud Track Roller, Size 22 (KR22-PP-A)
- GATES Hi-Power II Belts, A57 (A57)
- TALON PRECISION TOOLING CNC Bushing, 1.250in.dia, 3.000in.L, 2 Hole (BBJ1751250)
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 2.750in.L, 1 Hole (BBC1000750)
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 1 Hole (BBZ1500750)
- TALON PRECISION TOOLING CNC Bushing, 0.375in.dia, 3.375in.L, 1 Hole (BBC1500375)
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 1.750in.L, 0 Hole (BBB1000750)
- TALON PRECISION TOOLING CNC Bushing, 1.250in.dia, 3.500in.L, 0 Hole (BBB2001250)
- HHIP 1-1/4" OD -1/2" ID C Type Tool Holder Bushing (3900-2912)
- Talon Precision Tooling Bushings