Shop All CNC Bushings
Talon Precision Tooling
CNC Bushing, 0.875in.dia, 2.766in.L, 1 Hole
Mfr # BBV1500875
Zoro # G0248985
product price: $48.25
/ea
$48.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1 1/2 in
- Inside Dia. 7/8 in
- Length Under Head 2.766 in
- Length under Head 2.766 in
- Number of Set Screw Holes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Talon Precision Tooling
- MFR # BBV1500875
- Zoro # G0248985
- Country of Origin China
- Category CNC Bushings
Dimensions
Outside Dia. | 1 1/2 in |
Inside Dia. | 7/8 in |
Length Under Head | 2.766 in |
Length under Head | 2.766 in |
Set Screw Slot Length | 2 23/64 in |
Details
Item | Toolholder Bushing |
Number of Set Screw Holes | 1 |
Features | Can Be Used with a Variety of Set Screw Configurations, Designed with a Long Slot for Direct Tool Clamping to Allow for Positive Alignment of the Tool Cutting Edge |
Standards | ISO 9001:2000 |
Style Designation | CV |
Description
Toolholder Bushing, Style Designation CV, Outside Dia. 1 1/2 in, Inside Dia. 7/8 in, Length Under Head 2.766 in, Number of Set Screw Holes 1, Set Screw Slot Length 2 23/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 3.95 inch OD (BK40x3/4)
- VIAIR Gallon Air Tank, Two 1/4" NPT Ports/Two 3/8" NPT Ports, 150PSI Rated, 5.0 (91050)
- GAST Vacuum Ejector, Single Unit, 30 to 75 PSI (VG-015-00-00)
- EATON AEROQUIP Hose Fitting, hyd, SAE, Straight, 3/4-16 (4401-8S)
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 2.500in.L, 0 Hole (BBB1500750)
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 2.125in.L, 0 Hole (BBB1250750)
- TALON PRECISION TOOLING CNC Bushing, 0.625in.dia, 2.500in.L, 2 Hole (BBJ1500625)
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 2.766in.L, 1 Hole (BBV1500750)
- TALON PRECISION TOOLING CNC Bushing, 1.250in.dia, 3.500in.L, 0 Hole (BBB2001250)
- TALON PRECISION TOOLING CNC Bushing, 0.500in.dia, 2.500in.L, 0 Hole (BBB1500500)
- HHIP 1-1/4" OD X 7/8" ID Z Type Tool Holder Bushing (3900-3915)
- Talon Precision Tooling CNC Bushings