Shop All CNC Bushings
Talon Precision Tooling
CNC Bushing, 0.875in.dia, 2.500in.L, 2 Hole
Mfr # BBJ1500875
Zoro # G0248398
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1 1/2 in
- Inside Dia. 7/8 in
- Length Under Head 2.500 in
- Hole Center to Center 1 1/8 in
- Set Screw Hole Dia. 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Talon Precision Tooling
- MFR # BBJ1500875
- Zoro # G0248398
- Country of Origin China
- Category CNC Bushings
Dimensions
Outside Dia. | 1 1/2 in |
Inside Dia. | 7/8 in |
Length Under Head | 2.500 in |
Set Screw Hole Dia. | 7/8 in |
Details
Item | Toolholder Bushing |
Hole Center to Center | 1 1/8 in |
Number of Set Screw Holes | 2 |
Style Designation | J |
Standards | ISO 9001:2000 |
Features | Designed with Two Set Screw Clearance Holes for Direct Tool Clamping that Allows for Positive Alignment of the Tool Cutting Edge |
Description
Toolholder Bushing, Style Designation J, Outside Dia. 1 1/2 in, Inside Dia. 7/8 in, Length Under Head 2.500 in, Hole Center to Center 1 1/8 in, Number of Set Screw Holes 2, Set Screw Hole Dia. 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In T-Connector CQT-22 (CQT-22)
- THOMSON Shaft, 1566 Steel, 0.625 In D, 18 In (QS 5/8 L 18)
- WESTWARD Oil Pump, Air Op, Pump Ratio 3:1,275 gal (5TCU1)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 3/4 Bore Dia., 28 # of Teeth (40BS28H X 3/4)
- TALON PRECISION TOOLING CNC Bushing, 1.500in.dia, 3.500in.L (BBD2001500)
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 2.766in.L, 1 Hole (BBV1500750)
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 1 Hole (BBZ1500750)
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 3.500in.L, 0 Hole (BBB2000750)
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 2.500in.L, 0 Hole (BBB1500750)
- TALON PRECISION TOOLING CNC Bushing, 3.000in.dia, 5.250in.L, 4 Hole (BBD3503000)
- HHIP 1-1/4" OD -1/2" ID C Type Tool Holder Bushing (3900-2912)
- Talon Precision Tooling CNC Bushings