Shop All CNC Bushings
Talon Precision Tooling
CNC Bushing, 0.875in.dia, 2.359in.L, 1 Hole
Mfr # BBV1250875
Zoro # G0249055
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1 1/4 in
- Inside Dia. 7/8 in
- Length Under Head 2.359 in
- Set Screw Slot Length 1 31/32 in
- Number of Set Screw Holes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Talon Precision Tooling
- MFR # BBV1250875
- Zoro # G0249055
- Country of Origin China
- Category CNC Bushings
Dimensions
Outside Dia. | 1 1/4 in |
Inside Dia. | 7/8 in |
Length Under Head | 2.359 in |
Set Screw Slot Length | 1 31/32 in |
Details
Item | Toolholder Bushing |
Number of Set Screw Holes | 1 |
Standards | ISO 9001:2000 |
Style Designation | CV |
Features | Can Be Used with a Variety of Set Screw Configurations, Designed with a Long Slot for Direct Tool Clamping to Allow for Positive Alignment of the Tool Cutting Edge |
Description
Toolholder Bushing, Style Designation CV, Outside Dia. 1 1/4 in, Inside Dia. 7/8 in, Length Under Head 2.359 in, Number of Set Screw Holes 1, Set Screw Slot Length 1 31/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight Crimped or Hose Clamp, 1/2 in Hose I.D, 3/8 in Thread (6AFH2)
- COXREELS Swivel, 90 Deg., Brass, 1/2 in FNPT Inlet (434)
- SPEEDAIRE FRL, 3/8 In. NPT, 60 cfm, 250 psi (7D720)
- BESTORQ 3M Timing Belts (366-3M-30)
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 3.500in.L, 0 Hole (BBB2000750)
- TALON PRECISION TOOLING CNC Bushing, 1.000in.dia, 1 Hole (BBZ1501000)
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 1 Hole (BBZ1500750)
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 2.500in.L, 0 Hole (BBB1500750)
- TALON PRECISION TOOLING CNC Bushing, 1.250in.dia, 3.500in.L, 0 Hole (BBB2001250)
- TALON PRECISION TOOLING CNC Bushing, 1.250in.dia, 2.766in.L, 1 Hole (BBV1501250)
- HHIP 1-1/4" OD -3/4" ID C Type Tool Holder Bushing (3900-2914)
- Talon Precision Tooling Bushings