Shop All CNC Bushings
Talon Precision Tooling
CNC Bushing, 0.750in.dia, 4.000in.L, 2 Hole
Mfr # BBJ2500750
Zoro # G0248197
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 2 1/2 in
- Inside Dia. 3/4 in
- Length Under Head 4.000 in
- Length under Head 4.000 in
- Number of Set Screw Holes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Talon Precision Tooling
- MFR # BBJ2500750
- Zoro # G0248197
- Country of Origin China
- Category CNC Bushings
Dimensions
Outside Dia. | 2 1/2 in |
Inside Dia. | 3/4 in |
Length Under Head | 4.000 in |
Length under Head | 4.000 in |
Set Screw Hole Dia. | 1 1/4 in |
Details
Item | Toolholder Bushing |
Number of Set Screw Holes | 2 |
Hole Center to Center | 1 3/4 in |
Standards | ISO 9001:2000 |
Style Designation | J |
Features | Designed with Two Set Screw Clearance Holes for Direct Tool Clamping that Allows for Positive Alignment of the Tool Cutting Edge |
Description
Toolholder Bushing, Style Designation J, Outside Dia. 2 1/2 in, Inside Dia. 3/4 in, Length Under Head 4.000 in, Hole Center to Center 1 3/4 in, Number of Set Screw Holes 2, Set Screw Hole Dia. 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Bushing, Series 3020, Bore Dia 1.500 In (3020 1.1/2)
- BUNTING BEARINGS Flanged Bearing, I.D. 1-1/2, L 1-1/2 (EF242824)
- ZORO SELECT Straight 3/8 in Hose I.D, 3/8"-18 Thread (707001-0606)
- BESTORQ XL Timing Belts (180XL100)
- TALON PRECISION TOOLING CNC Bushing, 1.500in.dia, 3.000in.L, 2 Hole (BBJ1751500)
- TALON PRECISION TOOLING CNC Bushing, 3.000in.dia, 5.250in.L, 4 Hole (BBD3503000)
- TALON PRECISION TOOLING CNC Bushing, 0.500in.dia, 2.750in.L, 1 Hole (BBC1000500)
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 1.750in.L, 0 Hole (BBB1000750)
- TALON PRECISION TOOLING CNC Bushing, 0.625in.dia, 2.500in.L, 2 Hole (BBJ1500625)
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 2.125in.L, 0 Hole (BBB1250750)
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 1 Hole (BBZ1500750)
- Talon Precision Tooling Bushings