Shop All CNC Bushings
Talon Precision Tooling
CNC Bushing, 0.750in.dia, 3.000in.L, 2 Hole
Mfr # BBJ1750750
Zoro # G0248346
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1 3/4 in
- Inside Dia. 3/4 in
- Length Under Head 3.000 in
- Hole Center to Center 1 1/4 in
- Set Screw Hole Dia. 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Talon Precision Tooling
- MFR # BBJ1750750
- Zoro # G0248346
- Country of Origin China
- Category CNC Bushings
Dimensions
Outside Dia. | 1 3/4 in |
Inside Dia. | 3/4 in |
Length Under Head | 3.000 in |
Set Screw Hole Dia. | 7/8 in |
Details
Item | Toolholder Bushing |
Hole Center to Center | 1 1/4 in |
Number of Set Screw Holes | 2 |
Standards | ISO 9001:2000 |
Style Designation | J |
Features | Designed with Two Set Screw Clearance Holes for Direct Tool Clamping that Allows for Positive Alignment of the Tool Cutting Edge |
Description
Toolholder Bushing, Style Designation J, Outside Dia. 1 3/4 in, Inside Dia. 3/4 in, Length Under Head 3.000 in, Hole Center to Center 1 1/4 in, Number of Set Screw Holes 2, Set Screw Hole Dia. 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Auger Drive Motor, Capacitor-Start, 1/2 HP, 115/230V AC, 1,725 Nameplate RPM, 56YZ Frame (3K995)
- SKF USA SKF Bearing Grease (LGHP 2/0.4)
- MITSUBISHI Servo Drive MRJ2200CT (MR-J2-200CT)
- MITSUBOSHI 2/C115 119Inch Outside Length, 2 Ribs (2RC115)
- TALON PRECISION TOOLING CNC Bushing, 0.500in.dia, 2.750in.L, 1 Hole (BBC1000500)
- TALON PRECISION TOOLING CNC Bushing, 1.250in.dia, 2.766in.L, 1 Hole (BBV1501250)
- TALON PRECISION TOOLING CNC Bushing, 0.500in.dia, 2.500in.L, 0 Hole (BBB1500500)
- TALON PRECISION TOOLING CNC Bushing, 0.625in.dia, 2.500in.L, 2 Hole (BBJ1500625)
- TALON PRECISION TOOLING CNC Bushing, 2.500in.dia, 5.250in.L, 4 Hole (BBD3502500)
- TALON PRECISION TOOLING CNC Bushing, 1.500in.dia, 3.500in.L (BBD2001500)
- HHIP 1-1/2" OD -1- 1/4" ID C Type Tool Holder Bushing (3900-2923)
- Talon Precision Tooling Bushings