Shop All CNC Bushings
Talon Precision Tooling
CNC Bushing, 0.750in.dia, 2.500in.L, 2 Hole
Mfr # BBJ1500750
Zoro # G0248407
product price: $48.65
/ea
$48.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1 1/2 in
- Inside Dia. 3/4 in
- Length Under Head 2.500 in
- Set Screw Hole Dia. 7/8 in
- Hole Center to Center 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Talon Precision Tooling
- MFR # BBJ1500750
- Zoro # G0248407
- Country of Origin China
- Category CNC Bushings
Dimensions
Outside Dia. | 1 1/2 in |
Inside Dia. | 3/4 in |
Length Under Head | 2.500 in |
Set Screw Hole Dia. | 7/8 in |
Details
Item | Toolholder Bushing |
Hole Center to Center | 1 1/8 in |
Number of Set Screw Holes | 2 |
Style Designation | J |
Features | Designed with Two Set Screw Clearance Holes for Direct Tool Clamping that Allows for Positive Alignment of the Tool Cutting Edge |
Standards | ISO 9001:2000 |
Description
Toolholder Bushing, Style Designation J, Outside Dia. 1 1/2 in, Inside Dia. 3/4 in, Length Under Head 2.500 in, Hole Center to Center 1 1/8 in, Number of Set Screw Holes 2, Set Screw Hole Dia. 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Draft Inducer Motor, 1/22 HP, OEM Replacement Brand: Carrier Replacement For: 318984-753 (SM4753)
- DIXON Air King Hose, End Iron, 3/8" (AMH)
- PLEWS-EDELMANN Grease Gun Adapter Needle Nose Dispenser (05-045)
- MAIN FILTER Hydraulic Filter, replaces PARKER PR3225, Return Line, 25 micron, Outside-In (MF0064237)
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 2.125in.L, 0 Hole (BBB1250750)
- TALON PRECISION TOOLING CNC Bushing, 1.250in.dia, 3.000in.L, 2 Hole (BBJ1751250)
- TALON PRECISION TOOLING CNC Bushing, 0.500in.dia, 2.750in.L, 1 Hole (BBC1000500)
- TALON PRECISION TOOLING CNC Bushing, 0.625in.dia, 2.766in.L, 1 Hole (BBV1500625)
- TALON PRECISION TOOLING CNC Bushing, 1.250in.dia, 3.375in.L, 1 Hole (BBC1501250)
- TALON PRECISION TOOLING CNC Bushing, 0.625in.dia, 2.500in.L, 2 Hole (BBJ1500625)
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 2.500in.L, 0 Hole (BBB1500750)
- Talon Precision Tooling CNC Bushings