Shop All CNC Bushings
Talon Precision Tooling
CNC Bushing, 0.750in.dia, 1.750in.L, 2 Hole
Mfr # BBJ1000750
Zoro # G0248501
product price: $42.79
/ea
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1 in
- Inside Dia. 3/4 in
- Length Under Head 1.750 in
- Number of Set Screw Holes 2
- Set Screw Hole Dia. 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Talon Precision Tooling
- MFR # BBJ1000750
- Zoro # G0248501
- Country of Origin China
- Category CNC Bushings
Dimensions
Outside Dia. | 1 in |
Inside Dia. | 3/4 in |
Length Under Head | 1.750 in |
Set Screw Hole Dia. | 5/8 in |
Details
Item | Toolholder Bushing |
Number of Set Screw Holes | 2 |
Hole Center to Center | 7/8 in |
Style Designation | J |
Standards | ISO 9001:2000 |
Features | Designed with Two Set Screw Clearance Holes for Direct Tool Clamping that Allows for Positive Alignment of the Tool Cutting Edge |
Description
Toolholder Bushing, Style Designation J, Outside Dia. 1 in, Inside Dia. 3/4 in, Length Under Head 1.750 in, Hole Center to Center 7/8 in, Number of Set Screw Holes 2, Set Screw Hole Dia. 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 3/4"I.D., 10 ft. (GOR07550-10-11-G)
- BALDOR-RELIANCE Motor, 1/3 HP, 3450 rpm, 1-Phase (KL3405)
- TRITAN Radial Ball Bearing, SS, 15mm, SS61902 2RS (SS61902 2RS FM222)
- AVENTICS Solenoid Air Control Valve, 1/4 In, 120VAC (L12BA452O060T30)
- TALON PRECISION TOOLING CNC Bushing, 1.250in.dia, 3.375in.L, 1 Hole (BBC1501250)
- TALON PRECISION TOOLING CNC Bushing, 1.250in.dia, 3.000in.L, 2 Hole (BBJ1751250)
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 2.766in.L, 1 Hole (BBV1500750)
- TALON PRECISION TOOLING CNC Bushing, 1.000in.dia, 1 Hole (BBZ1501000)
- TALON PRECISION TOOLING CNC Bushing, 1.250in.dia, 3.500in.L, 0 Hole (BBB2001250)
- TALON PRECISION TOOLING CNC Bushing, 1.250in.dia, 2.766in.L, 1 Hole (BBV1501250)
- HHIP 1-1/4" OD -5/8" ID C Type Tool Holder Bushing (3900-2913)
- Talon Precision Tooling Bushings