Shop All CNC Bushings
Talon Precision Tooling
CNC Bushing, 0.625in.dia, 4.500in.L, 1 Hole
Mfr # BBC2500625
Zoro # G0249195
product price: $73.65
/ea
$73.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Dia. 2 1/2 in
- Inside Dia. 5/8 in
- Length Under Head 4.500 in
- Length under Head 4.500 in
- Number of Set Screw Holes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Talon Precision Tooling
- MFR # BBC2500625
- Zoro # G0249195
- Country of Origin China
- Category CNC Bushings
Dimensions
Outside Dia. | 2 1/2 in |
Inside Dia. | 5/8 in |
Length Under Head | 4.500 in |
Length under Head | 4.500 in |
Set Screw Slot Length | 4 1/8 in |
Details
Item | Toolholder Bushing |
Number of Set Screw Holes | 1 |
Features | Can Be Used with a Variety of Set Screw Configurations, Designed with a Long Slot for Direct Tool Clamping to Allows for Positive Alignment of the Tool Cutting Edge |
Standards | ISO 9001:2000 |
Style Designation | C |
Description
Toolholder Bushing, Style Designation C, Outside Dia. 2 1/2 in, Inside Dia. 5/8 in, Length Under Head 4.500 in, Number of Set Screw Holes 1, Set Screw Slot Length 4 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor, 1/4hp, D/D Blower (3LU73BG)
- WORLD WIDE FITTINGS Hose Barb to Male Pipe 90° Elbow Hose Connector (4501X12X08)
- SUPCO MultiPlus V Belt, A100 (A100)
- DAYTON Motor Start Capacitor, 165V, 4-3/8 In. H (6FLV5)
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 1.750in.L, 0 Hole (BBB1000750)
- TALON PRECISION TOOLING CNC Bushing, 1.250in.dia, 3.375in.L, 1 Hole (BBC1501250)
- TALON PRECISION TOOLING CNC Bushing, 2.500in.dia, 5.250in.L, 4 Hole (BBD3502500)
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 1 Hole (BBZ1500750)
- TALON PRECISION TOOLING CNC Bushing, 1.250in.dia, 3.000in.L, 2 Hole (BBJ1751250)
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 2.750in.L, 1 Hole (BBC1000750)
- HHIP 2" OD -1-1/2" ID C Type Tool Holder Bushing (3900-2936)
- Talon Precision Tooling Bushings