Shop All CNC Bushings
Talon Precision Tooling
CNC Bushing, 0.625in.dia, 4.000in.L, 2 Hole
Mfr # BBJ2500625
Zoro # G0248206
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 2 1/2 in
- Inside Dia. 5/8 in
- Length Under Head 4.000 in
- Length under Head 4.000 in
- Set Screw Hole Dia. 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Talon Precision Tooling
- MFR # BBJ2500625
- Zoro # G0248206
- Country of Origin China
- Category CNC Bushings
Dimensions
Outside Dia. | 2 1/2 in |
Inside Dia. | 5/8 in |
Length Under Head | 4.000 in |
Length under Head | 4.000 in |
Set Screw Hole Dia. | 1 1/4 in |
Details
Item | Toolholder Bushing |
Number of Set Screw Holes | 2 |
Hole Center to Center | 1 3/4 in |
Standards | ISO 9001:2000 |
Style Designation | J |
Features | Designed with Two Set Screw Clearance Holes for Direct Tool Clamping that Allows for Positive Alignment of the Tool Cutting Edge |
Description
Toolholder Bushing, Style Designation J, Outside Dia. 2 1/2 in, Inside Dia. 5/8 in, Length Under Head 4.000 in, Hole Center to Center 1 3/4 in, Number of Set Screw Holes 2, Set Screw Hole Dia. 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Body, Brass, FNPT, 1/8 In. Pipe (B23A)
- GATES Endless Round Belt, Solid, 9/16 In, Rubber (9 X 200 RE BELT)
- DYNABRADE Screw, 95427 (95427)
- BESTORQ B42 V Belt, 45 in Outside Length, 5/8 in Top Width, 1 Ribs (B42)
- TALON PRECISION TOOLING CNC Bushing, 0.625in.dia, 2.766in.L, 1 Hole (BBV1500625)
- TALON PRECISION TOOLING CNC Bushing, 1.250in.dia, 3.375in.L, 1 Hole (BBC1501250)
- TALON PRECISION TOOLING CNC Bushing, 2.500in.dia, 5.250in.L, 4 Hole (BBD3502500)
- TALON PRECISION TOOLING CNC Bushing, 0.500in.dia, 2.500in.L, 0 Hole (BBB1500500)
- TALON PRECISION TOOLING CNC Bushing, 1.250in.dia, 2.766in.L, 1 Hole (BBV1501250)
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 2.750in.L, 1 Hole (BBC1000750)
- HHIP 1-1/4" OD X 5/8" ID J Type Tool Holder Bushing (3900-4911)
- Talon Precision Tooling CNC Bushings