Shop All CNC Bushings
Talon Precision Tooling
CNC Bushing, 0.625in.dia, 4.000in.L, 1 Hole
Mfr # BBC2000625
Zoro # G0249271
product price: $53.39
/ea
$53.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 2 in
- Inside Dia. 5/8 in
- Length Under Head 4.000 in
- Length under Head 4.000 in
- Set Screw Slot Length 3 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Talon Precision Tooling
- MFR # BBC2000625
- Zoro # G0249271
- Country of Origin China
- Category CNC Bushings
Dimensions
Outside Dia. | 2 in |
Inside Dia. | 5/8 in |
Length Under Head | 4.000 in |
Length under Head | 4.000 in |
Set Screw Slot Length | 3 5/8 in |
Details
Item | Toolholder Bushing |
Number of Set Screw Holes | 1 |
Style Designation | C |
Standards | ISO 9001:2000 |
Features | Can Be Used with a Variety of Set Screw Configurations, Designed with a Long Slot for Direct Tool Clamping to Allows for Positive Alignment of the Tool Cutting Edge |
Description
Toolholder Bushing, Style Designation C, Outside Dia. 2 in, Inside Dia. 5/8 in, Length Under Head 4.000 in, Number of Set Screw Holes 1, Set Screw Slot Length 3 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK HR32305J, Tapered Roller Metric Type (HR32305J)
- GATES Truflex V-Belts, 5L620 (5L620)
- BESTORQ Aftermarket replacement for 7725 DIXON ZTR 4423 Belt for P.T.O. To Deck, 5LK720 (5LK720)
- PARKER Hydraulic Hose Adapter, 1.89" L, 7200 psi (1/2 FF-SS)
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 2.766in.L, 1 Hole (BBV1500750)
- TALON PRECISION TOOLING CNC Bushing, 1.250in.dia, 3.000in.L, 2 Hole (BBJ1751250)
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 1.750in.L, 0 Hole (BBB1000750)
- TALON PRECISION TOOLING CNC Bushing, 0.625in.dia, 2.766in.L, 1 Hole (BBV1500625)
- TALON PRECISION TOOLING CNC Bushing, 1.250in.dia, 3.375in.L, 1 Hole (BBC1501250)
- TALON PRECISION TOOLING CNC Bushing, 0.375in.dia, 3.375in.L, 1 Hole (BBC1500375)
- TALON PRECISION TOOLING CNC Bushing, 1.500in.dia, 3.500in.L (BBD2001500)
- Talon Precision Tooling CNC Bushings