Shop All CNC Bushings
Talon Precision Tooling
CNC Bushing, 0.625in.dia, 4.000in.L, 0 Hole
Mfr # BBB2500625
Zoro # G0249630
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 2 1/2 in
- Inside Dia. 5/8 in
- Length Under Head 4.000 in
- Length under Head 4.000 in
- Number of Set Screw Holes 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Talon Precision Tooling
- MFR # BBB2500625
- Zoro # G0249630
- Country of Origin China
- Category CNC Bushings
Dimensions
Outside Dia. | 2 1/2 in |
Inside Dia. | 5/8 in |
Length Under Head | 4.000 in |
Length under Head | 4.000 in |
Details
Item | Toolholder Bushing |
Number of Set Screw Holes | 0 |
Style Designation | B |
Standards | ISO 9001:2000 |
Features | Designed with a Split and a Flat to Improve the Gripping Capacity of the Tool Shank |
Description
Toolholder Bushing, Style Designation B, Outside Dia. 2 1/2 in, Inside Dia. 5/8 in, Length Under Head 4.000 in, Number of Set Screw Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Piloted Check Valve HGL-M5-QS-4 (HGL-M5-QS-4)
- DDS Shaft Seal, 50 x 90 x 8 mm., TC, Nitrile Rubber (50908TC)
- B B MANUFACTURING 472-8M-30, Timing Belt, Neoprene, Fiberglass (472-8M-30)
- CAMOZZI Male Connector, 4MM OD X M5 (6512 4-M5)
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 3.500in.L, 0 Hole (BBB2000750)
- TALON PRECISION TOOLING CNC Bushing, 0.625in.dia, 2.500in.L, 2 Hole (BBJ1500625)
- TALON PRECISION TOOLING CNC Bushing, 1.250in.dia, 3.500in.L, 0 Hole (BBB2001250)
- TALON PRECISION TOOLING CNC Bushing, 2.500in.dia, 5.250in.L, 4 Hole (BBD3502500)
- TALON PRECISION TOOLING CNC Bushing, 1.500in.dia, 3.500in.L (BBD2001500)
- TALON PRECISION TOOLING CNC Bushing, 0.500in.dia, 2.750in.L, 1 Hole (BBC1000500)
- TALON PRECISION TOOLING CNC Bushing, 0.625in.dia, 2.766in.L, 1 Hole (BBV1500625)
- Talon Precision Tooling CNC Bushings