Shop All CNC Bushings
Talon Precision Tooling
CNC Bushing, 0.625in.dia, 3.375in.L, 1 Hole
Mfr # BBC1500625
Zoro # G0249405
product price: $42.69
/ea
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1 1/2 in
- Inside Dia. 5/8 in
- Length Under Head 3.375 in
- Length under Head 3.375 in
- Number of Set Screw Holes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Talon Precision Tooling
- MFR # BBC1500625
- Zoro # G0249405
- Country of Origin China
- Category CNC Bushings
Dimensions
Outside Dia. | 1 1/2 in |
Inside Dia. | 5/8 in |
Length Under Head | 3.375 in |
Length under Head | 3.375 in |
Set Screw Slot Length | 3 in |
Details
Item | Toolholder Bushing |
Number of Set Screw Holes | 1 |
Standards | ISO 9001:2000 |
Style Designation | C |
Features | Can Be Used with a Variety of Set Screw Configurations, Designed with a Long Slot for Direct Tool Clamping to Allows for Positive Alignment of the Tool Cutting Edge |
Description
Toolholder Bushing, Style Designation C, Outside Dia. 1 1/2 in, Inside Dia. 5/8 in, Length Under Head 3.375 in, Number of Set Screw Holes 1, Set Screw Slot Length 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 24" Length - 3/8" FJX x 3/8" FJX - 4060 psi (XCP4-06,06FJX-06FJX,24 IN OAL)
- SUPCO MultiPlus Dual Brand V Belt, A32 (A32)
- MAXIM Hyd Cylinder, 3 In Bore, 48 In Stroke (288-347)
- DAYTON 5L860 V-Belt, 86" Outside Length, 21/32" Top Width, 1 Ribs (5L860)
- TALON PRECISION TOOLING CNC Bushing, 1.000in.dia, 2.766in.L, 1 Hole (BBV1501000)
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 1.750in.L, 0 Hole (BBB1000750)
- TALON PRECISION TOOLING CNC Bushing, 1.500in.dia, 3.500in.L (BBD2001500)
- TALON PRECISION TOOLING CNC Bushing, 1.000in.dia, 1 Hole (BBZ1501000)
- TALON PRECISION TOOLING CNC Bushing, 1.250in.dia, 3.000in.L, 2 Hole (BBJ1751250)
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 3.500in.L, 0 Hole (BBB2000750)
- TALON PRECISION TOOLING CNC Bushing, 1.250in.dia, 3.500in.L, 0 Hole (BBB2001250)
- Talon Precision Tooling Bushings