Shop All CNC Bushings
Talon Precision Tooling
CNC Bushing, 0.500in.dia, 3.375in.L, 1 Hole
Mfr # BBC1500500
Zoro # G0249411
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1 1/2 in
- Inside Dia. 1/2 in
- Length Under Head 3.375 in
- Set Screw Slot Length 3 in
- Number of Set Screw Holes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Talon Precision Tooling
- MFR # BBC1500500
- Zoro # G0249411
- Country of Origin China
- Category CNC Bushings
Dimensions
Outside Dia. | 1 1/2 in |
Inside Dia. | 1/2 in |
Length Under Head | 3.375 in |
Set Screw Slot Length | 3 in |
Details
Item | Toolholder Bushing |
Number of Set Screw Holes | 1 |
Standards | ISO 9001:2000 |
Features | Can Be Used with a Variety of Set Screw Configurations, Designed with a Long Slot for Direct Tool Clamping to Allows for Positive Alignment of the Tool Cutting Edge |
Style Designation | C |
Description
Toolholder Bushing, Style Designation C, Outside Dia. 1 1/2 in, Inside Dia. 1/2 in, Length Under Head 3.375 in, Number of Set Screw Holes 1, Set Screw Slot Length 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Belt, A/4L, 1/2 x 59in OC (A57/4L590)
- BVA HYDRAULICS FITTNG ELBOW 90 DG STRT 3/8"-18 NPTF MALE X 3/8"18 NPTF FEM 10000PSI (FT101)
- OPTIBELT V-Belt; B Series; V-Belt; 1 Band (B55)
- VIBCO Electric Vibrator, 1.12 A, 115VAC, 1 Phase (SPR-40)
- TALON PRECISION TOOLING CNC Bushing, 0.500in.dia, 2.500in.L, 0 Hole (BBB1500500)
- TALON PRECISION TOOLING CNC Bushing, 1.500in.dia, 3.000in.L, 2 Hole (BBJ1751500)
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 2.766in.L, 1 Hole (BBV1500750)
- TALON PRECISION TOOLING CNC Bushing, 1.000in.dia, 2.766in.L, 1 Hole (BBV1501000)
- TALON PRECISION TOOLING CNC Bushing, 0.625in.dia, 2.766in.L, 1 Hole (BBV1500625)
- TALON PRECISION TOOLING CNC Bushing, 2.500in.dia, 5.250in.L, 4 Hole (BBD3502500)
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 3.500in.L, 0 Hole (BBB2000750)
- Talon Precision Tooling Bushings