Shop All CNC Bushings
Talon Precision Tooling
CNC Bushing, 0.500in.dia, 1.750in.L, 0 Hole
Mfr # BBB1000500
Zoro # G0249956
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1 in
- Inside Dia. 1/2 in
- Length Under Head 1.750 in
- Number of Set Screw Holes 0
- Style Designation B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Talon Precision Tooling
- MFR # BBB1000500
- Zoro # G0249956
- Country of Origin China
- Category CNC Bushings
Dimensions
Outside Dia. | 1 in |
Inside Dia. | 1/2 in |
Length Under Head | 1.750 in |
Details
Item | Toolholder Bushing |
Number of Set Screw Holes | 0 |
Style Designation | B |
Features | Designed with a Split and a Flat to Improve the Gripping Capacity of the Tool Shank |
Standards | ISO 9001:2000 |
Description
Toolholder Bushing, Style Designation B, Outside Dia. 1 in, Inside Dia. 1/2 in, Length Under Head 1.750 in, Number of Set Screw Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Line Lubricator, 1 In, 275 cfm, 250 psi (4ZL61)
- EATON AEROQUIP Hydraulic Hose, 1-1/2 In, 25 ft. (FC619-24-25)
- SPEEDAIRE Pressure Switch, 1/4 NPT (D3005000079)
- MAXIM Hydraulic Cylinder, 4 In Bore, 4 In Stroke (288-363)
- TALON PRECISION TOOLING CNC Bushing, 0.625in.dia, 2.766in.L, 1 Hole (BBV1500625)
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 2.500in.L, 0 Hole (BBB1500750)
- TALON PRECISION TOOLING CNC Bushing, 1.250in.dia, 2.766in.L, 1 Hole (BBV1501250)
- TALON PRECISION TOOLING CNC Bushing, 0.625in.dia, 2.500in.L, 2 Hole (BBJ1500625)
- TALON PRECISION TOOLING CNC Bushing, 0.500in.dia, 2.750in.L, 1 Hole (BBC1000500)
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 2.750in.L, 1 Hole (BBC1000750)
- TALON PRECISION TOOLING CNC Bushing, 0.500in.dia, 2.500in.L, 0 Hole (BBB1500500)
- Talon Precision Tooling Bushings