Shop All CNC Bushings
Talon Precision Tooling
CNC Bushing, 0.375in.dia, 3.000in.L, 1 Hole
Mfr # BBZ1250375
Zoro # G0248118
product price: $46.15
/ea
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1 1/4 in
- Inside Dia. 3/8 in
- Length Under Head 3.000 in
- Length under Head 3.000 in
- Number of Set Screw Holes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Talon Precision Tooling
- MFR # BBZ1250375
- Zoro # G0248118
- Country of Origin China
- Category CNC Bushings
Dimensions
Outside Dia. | 1 1/4 in |
Inside Dia. | 3/8 in |
Length Under Head | 3.000 in |
Length under Head | 3.000 in |
Set Screw Slot Length | 2 5/8 in |
Details
Item | Toolholder Bushing |
Number of Set Screw Holes | 1 |
Head Thickness | 5/8 in |
Standards | ISO 9001:2000 |
Features | Designed with a Long Slot and Two Set Screws in the Bushing Head, Provides Improved Rigidity and Reduces Chatter |
Style Designation | Z |
Description
Toolholder Bushing, Style Designation Z, Outside Dia. 1 1/4 in, Inside Dia. 3/8 in, Length Under Head 3.000 in, Head Thickness 5/8 in, Number of Set Screw Holes 1, Set Screw Slot Length 2 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY HYDRAULICS Bearing Split Hardened Bushing 1 1/4", 1 1/2" Od With 1 1/2" Length (153864)
- WEATHERHEAD Fitting C5515X4 1/4In O-Ring Connector (C5515X4)
- ZORO SELECT Hose Clamp, 1-1/2 to 2-1/2 In, SAE 32, PK10 (5232070)
- TRITAN Insert Ball Brng, CSA, 3/4in dia, 2877.55lb (CSA204-12)
- TALON PRECISION TOOLING CNC Bushing, 2.500in.dia, 5.250in.L, 4 Hole (BBD3502500)
- TALON PRECISION TOOLING CNC Bushing, 1.250in.dia, 3.000in.L, 2 Hole (BBJ1751250)
- TALON PRECISION TOOLING CNC Bushing, 0.625in.dia, 2.500in.L, 2 Hole (BBJ1500625)
- TALON PRECISION TOOLING CNC Bushing, 0.625in.dia, 2.766in.L, 1 Hole (BBV1500625)
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 2.766in.L, 1 Hole (BBV1500750)
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 2.125in.L, 0 Hole (BBB1250750)
- TALON PRECISION TOOLING CNC Bushing, 3.000in.dia, 5.250in.L, 4 Hole (BBD3503000)
- Talon Precision Tooling Bushings