Shop All CNC Bushings
Talon Precision Tooling
CNC Bushing, 0.375in.dia, 2.000in.L, 1 Hole
Mfr # BBC0750375
Zoro # G0249545
$46.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 3/4 in
- Inside Dia. 3/8 in
- Length Under Head 2.000 in
- Length under Head 2.000 in
- Set Screw Slot Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Talon Precision Tooling
- MFR # BBC0750375
- Zoro # G0249545
- Country of Origin China
- Category CNC Bushings
Dimensions
Outside Dia. | 3/4 in |
Inside Dia. | 3/8 in |
Length Under Head | 2.000 in |
Length under Head | 2.000 in |
Set Screw Slot Length | 1 1/2 in |
Details
Item | Toolholder Bushing |
Number of Set Screw Holes | 1 |
Style Designation | C |
Standards | ISO 9001:2000 |
Features | Can Be Used with a Variety of Set Screw Configurations, Designed with a Long Slot for Direct Tool Clamping to Allows for Positive Alignment of the Tool Cutting Edge |
Description
Toolholder Bushing, Style Designation C, Outside Dia. 3/4 in, Inside Dia. 3/8 in, Length Under Head 2.000 in, Number of Set Screw Holes 1, Set Screw Slot Length 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 18LS3, 6 micron, Outside-In (MF0066077)
- PARKER Coupler Body, Steel, FNPT, 1/4 In. Pipe (EZ-251-4FP)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P170601, Pressure Line, 10 micron (ZX-P170601)
- PIX Belt, B/5L, 21/32 x 59 in. OC (B56/5L590)
- TALON PRECISION TOOLING CNC Bushing, 1.250in.dia, 3.500in.L, 0 Hole (BBB2001250)
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 2.125in.L, 0 Hole (BBB1250750)
- TALON PRECISION TOOLING CNC Bushing, 1.500in.dia, 3.000in.L, 2 Hole (BBJ1751500)
- TALON PRECISION TOOLING CNC Bushing, 1.000in.dia, 1 Hole (BBZ1501000)
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 2.750in.L, 1 Hole (BBC1000750)
- TALON PRECISION TOOLING CNC Bushing, 0.500in.dia, 2.750in.L, 1 Hole (BBC1000500)
- HHIP 1-1/2" OD 3/4" ID C Type Tool Holder Bushing (3900-2920)
- Talon Precision Tooling CNC Bushings