Shop All CNC Bushings
Talon Precision Tooling
CNC Bushing, 0.250in.dia, 2.766in.L, 1 Hole
Mfr # BBV1500250
Zoro # G0249037
product price: $49.15
/ea
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1 1/2 in
- Inside Dia. 1/4 in
- Length Under Head 2.766 in
- Length under Head 2.766 in
- Set Screw Slot Length 2 23/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Talon Precision Tooling
- MFR # BBV1500250
- Zoro # G0249037
- Country of Origin China
- Category CNC Bushings
Dimensions
Outside Dia. | 1 1/2 in |
Inside Dia. | 1/4 in |
Length Under Head | 2.766 in |
Length under Head | 2.766 in |
Set Screw Slot Length | 2 23/64 in |
Details
Item | Toolholder Bushing |
Number of Set Screw Holes | 1 |
Style Designation | CV |
Standards | ISO 9001:2000 |
Features | Can Be Used with a Variety of Set Screw Configurations, Designed with a Long Slot for Direct Tool Clamping to Allow for Positive Alignment of the Tool Cutting Edge |
Description
Toolholder Bushing, Style Designation CV, Outside Dia. 1 1/2 in, Inside Dia. 1/4 in, Length Under Head 2.766 in, Number of Set Screw Holes 1, Set Screw Slot Length 2 23/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Surelock Clamp, 9/16"W, 14 1/16"ID (4830671)
- DIVERSITECH Motor Run Capacitor, 440V, Round (4JR0550)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1 Bore Dia., 13 # of Teeth (60BS13H X 1)
- SOLBERG Filter Element, Coalescing, 0.3 Microns (PSG848)
- TALON PRECISION TOOLING CNC Bushing, 1.500in.dia, 3.000in.L, 2 Hole (BBJ1751500)
- TALON PRECISION TOOLING CNC Bushing, 1.500in.dia, 3.500in.L (BBD2001500)
- TALON PRECISION TOOLING CNC Bushing, 0.625in.dia, 2.500in.L, 2 Hole (BBJ1500625)
- TALON PRECISION TOOLING CNC Bushing, 0.500in.dia, 2.750in.L, 1 Hole (BBC1000500)
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 1 Hole (BBZ1500750)
- TALON PRECISION TOOLING CNC Bushing, 1.250in.dia, 2.766in.L, 1 Hole (BBV1501250)
- HHIP 1-1/2" OD -1/2" ID C Type Tool Holder Bushing (3900-2918)
- Talon Precision Tooling Bushings