Shop All Printer & Scanner Parts
Tallygenicom
Ribbon, T2030, 4 Mill Char Yield
Mfr # 044829
Zoro # G5787927
$38.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ink/Toner Color Black
- Color Black
- For Use With TallyGenicom® T2030, 2240
- Product Type Ribbon Cartridge
- Compatibility TallyGenicom T2030, TallyGenicom T2240
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tallygenicom
- MFR # 044829
- Zoro # G5787927
- UPC # 746099870123
- Country of Origin China
- Category Printer & Scanner Parts
Details
Ink/Toner Color | Black |
Item | Register Ribbon Cartridge |
Color | Black |
For Use With | TallyGenicom® T2030, 2240 |
Product Type | Ribbon Cartridge |
Compatibility | TallyGenicom T2030, TallyGenicom T2240 |
Photo Identification Key | 151 |
Device Types | Printer |
Page Yield - Black | 80 |
Page Yield - Total | 80 |
Market Indicator Cartridge Number | 564XL |
Compatible Printer Brand | TallyGenicom |
Compatible Printer Model Number | T2030, T2240 |
Description
Ink/Toner Color Black, Register Ribbon Cartridge
Restrictions
- WARNING: This product can expose you to chemicals including Aniline, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hand Stretch Wrap 15" x 1000 ft., Cast Style, Clear (15G115)
- AVERY DENNISON Label, 0.75", Round, NeOrange, PK1008 (05471)
- ZORO SELECT Corrugated Boxes, 20" x 15" x 10", Kraft, 20/Bundle (11A794)
- START INTERNATIONAL Handheld Liner Remover, 1 In. (TDLR025H)
- TALLYGENICOM Ribbon, T2155/2170, 1", Black (060097)
- DATAPRODUCTS Ink Ribbon for ERC09 Register, Purple, PK6 (E2366)
- DATAPRODUCTS Ink Ribbon for IMB 2380, Black (R5190)
- BROTHER Belt Unit 50K YLD (BU300CL)
- EPSON ERC38BR Ribbon, Black/Red (ERC38BR)
- DATAPRODUCTS Hitachi Ribbon, Black (R5180)
- LEXMARK Black Re-Inking Ribbon 4M Characters (3070166)
- Tallygenicom Printer & Scanner Parts