Shop All Printer & Scanner Parts
Tallygenicom
Ribbon, Black 8920/8930
Mfr # 1A3066B01
Zoro # G5786000
product price: $61.79
/ea
$61.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series None
- Printer Model 8920, 8930
- Printer Brand Texas Instruments
- Color Black
- For Use With Texas Instruments 8920, 8930
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tallygenicom
- MFR # 1A3066B01
- Zoro # G5786000
- UPC # 746099003187
- Country of Origin China
- Category Printer & Scanner Parts
Details
Printer Series | None |
Printer Model | 8920, 8930 |
Item | Ink Ribbon |
Printer Brand | Texas Instruments |
Color | Black |
For Use With | Texas Instruments 8920, 8930 |
Package Type | Retail |
Product Type | Ribbon Cartridge |
Compatibility | Texas Instruments 8920/30 Serial Matrix Printer |
Character Yield | 15000000 |
Material | Nylon |
Printing Type | Dot Matrix |
Device Types | Printer |
Photo Identification Key | 115 |
Description
Printer Brand Texas Instruments, Printer Series None, Printer Model 8920, 8930, Color Black, Ink Ribbon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT Rubber Bulletin Board 46-1/2"W x 36"H (ATR34-TN)
- XEROX Paper, Ltr, Vitality, We, 92B Pk (XER3R02047RM)
- NATURE SAVER Nature Saver Classification Folders, PK10 (NAT01050)
- FELLOWES Fellowes® Wire File Sorter, 11 Compartments, 9"W x 11-3/8"D x 8"H, Black (72112)
- TALLYGENICOM Ribbon, T2155/2170, 1", Black (060097)
- EPSON Epson Black Fabric Ribbon (ERC-05B)
- EPSON Epson Black Fabric Ribbon (200K Characters) (ERC-09B)
- TESTO Thermal printer paper, 6 rolls, 10 year legibility (0554 0568)
- DATAPRODUCTS Ink Ribbon for Star Mic SP200, Black, PK6 (E2860)
- EPSON Epson Black Fabric Ribbon (3M Characters) (ERC-38B)
- DATAPRODUCTS Ink Ribbon for Printers, Nylon, Black (R6010)
- Tallygenicom Printer & Scanner Parts