Shop All Label Maker Ribbons
Tallygenicom
Ribbon 255661402, Black, PK4
Mfr # 255661-402
Zoro # G503666106
product price: $354.99
/pk 4, $88.75/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility Impact
- Color Black
- For Use With TallyGenicom® 6600, 6800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tallygenicom
- MFR # 255661-402
- Zoro # G503666106
- UPC # 746099023956
- Country of Origin Malaysia
- Category Label Maker Ribbons
Details
Printer Series Compatibility | Impact |
Color | Black |
For Use With | TallyGenicom® 6600, 6800 |
Description
Provides a flexible design, adaptable functionality and manageable savings including the lowest cost for consumables and total cost of ownership. Up to 20% improvement in consumable cost per page in comparison to the previous generation line matrix spool ribbon, cartridge ribbons are a major improvement. The cartridge ribbon does more with less, yielding a longer print life and a more uniform print quality. It is easier to use, cleaner and requires no special user technical skills, reducing labor costs.
Restrictions
- WARNING: This product can expose you to chemicals including Aniline, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CESTUS Work Gloves , Deep II Gel #3045 PR 3XL (3045 3XL)
- GASCO Calibration gas, Nitrogen, Sulfur Dioxide, 74 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (74L-175-5)
- APACHE MILLS 5 ft. L x Vinyl Foam, 5/8" Thick (2028009003X5)
- ROLL PRODUCTS 12 Color Code Circles OR 1000roll (119-0002B)
- TALLYGENICOM 062471 Ribbon, Black (062471)
- BRADY Label, 4 in W, Black; Orange; White (M7-38-483-WARNING)
- BRADY Label, 1 1/2 in W, White (M6-31-499)
- BRADY Printer Ribbon, 4-21/64" W, 200 ft. L, White (B30-R6700-WT)
- BRADY Label, 2 in W, Outdoor, Clear (M7C-2000-595-CL)
- BRADY Ribbon, 3-17/64" W, 984 ft. L, Red (R4402-RD)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-4000-581-WT)
- Tallygenicom Safety Labels