Shop All Monitor Mounts & Brackets
Talkaphone
MOUNTING SLEEVE FOR 400/500, (2015 AND NEWER) AND 600, CALL STATIONS
Mfr # MS-600
Zoro # G3199297
Sold in multiples of 25 for $2,749.75
Free Shipping & Returns
$2,749.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.2"
- Width 8.5"
- Material Cold-rolled Steel (CRS)
- Depth 11.5"
- Product Type Mounting Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Talkaphone
- MFR # MS-600
- Zoro # G3199297
- Country of Origin Unknown
- Category Monitor Mounts & Brackets
Dimensions
Height | 3.2" |
Width | 8.5" |
Depth | 11.5" |
Details
Material | Cold-rolled Steel (CRS) |
Product Type | Mounting Box |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KELLYREST Lift N Lock Leverless Extended Keyboard Tray (KCS69510)
- SPECO TECHNOLOGIES Horn, Weatherproof, 8 In (SPC15)
- ZORO SELECT Megaphone, Dia 9 In, Range 1 Mile (3YMN1)
- ULTRALAST Solar Light Battery, Ace Hardware 3002917 (ULN4AASL-1000)
- DELL Wall/Under-the-Desk VESA Mount w/ PSU Sleeve (452-BDUY)
- AIDATA Universal Tablet Wall Mount, Magnetic Mount, Extendsion Arm, Black (US-5113M)
- FELLOWES Laptop Riser, Black/Pearl (8038401)
- SAFCO Powered Onyx Monitor Stand, 18.25 in. x 11.75 in. x 4.5 in, Black (3230BL)
- BARKAN MOUNTS Barkan 7 - 12 inch Full Motion - 4 Movement Tablet Mount for Wall & Cabinet 3 lbs (T54)
- WEATHERTECH Tablet Holder (8ATBH1)
- PLUMB PAK FLOOR CEILING PLATE 1.5"" (PP811-12)
- Talkaphone Monitor Mounts & Brackets