Shop All Toys & Games
Talicor
Icebreakers Thumball™, 6in
Mfr # TAL9014
Zoro # G5187227
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black, Silver
- Material fabric
- Recommended Age 4+ Years
- Recommended Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Talicor
- MFR # TAL9014
- Zoro # G5187227
- UPC # 893012001406
- Country of Origin China
- Category Toys & Games
Details
Color | Black, Silver |
Material | fabric |
Recommended Age | 4+ Years |
Recommended Grade | PK+ |
Description
More than a ball! Throw it! Catch it! Respond to the panel under your thumb. Icebreakers Thumball assists in developing interpersonal skills and discussing personal characteristics that lead to reflection and self-awareness. For ages 3 and up.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Repl. Rubber Cap For Document Holder (090119)
- AVERY Vinyl Envelopes, 9"x12", Heavyweight, Top Thumb notched, CL 10PK (AVE74804)
- NOVUS Stapler, 50 Capacity, 2-5/8 in. Throat D (020-1673)
- BRIARPATCH I SPY Fantasy Puzzle (UG33862)
- TALICOR The Whole Brain Game™ (5385)
- TALICOR Talicor 4in Thumball™, All About You (9031)
- TALICOR Thumballs™, 6in., ABCs Ball (TAL9010)
- TALICOR Move Your Body Thumball, 4in (TAL9009)
- DOWLING MAGNETS Wonderboard STEAM Architect Magnet Set (736221)
- SPIDER-MAN Spider-man 112569 Marvel Spider-Man Comic Cover Puzzle - 500 Piece (112569)
- PINE-CAR Pine-Car PINP4615 Wheel Lathe Tools (PINP4615)
- Talicor Toys & Games