Shop All Toys & Games
Talicor
Emotion Mania Thumball, 4in Diameter
Mfr # 9019
Zoro # G7552276
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 1 ball
- Recommended Grade Grade K+
- Material Vinyl
- Color Multi
- Recommended Age 5+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Talicor
- MFR # 9019
- Zoro # G7552276
- UPC # 893012001420
- Country of Origin China
- Category Toys & Games
Details
Includes | 1 ball |
Recommended Grade | Grade K+ |
Material | Vinyl |
Color | Multi |
Recommended Age | 5+ Years |
Description
More than a ball! Throw it! Catch it! Respond to the panel under your thumb. Emotion Mania Thumball promotes social skills, development and emotional intelligence. Develop expanded understanding of feelings. Act out the emotions with facial expressions and body language. Share life experiences and discuss beneficial ways of responding to events.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Economy Binder, 1" Round Rings, 175-Sheet (7771103300)
- MARKAL Paint Crayon, Large Tip, White Color Family (61051)
- ZORO SELECT File Folder 8-1/2" x 11", 1/2-Cut Tab, Assorted Colors, Pk12 (PFX10773)
- SMEAD PressGuard Report Cover 8-1/2 x 11", 3" Expansion, Black (81152)
- TALICOR Thumballs™, 6in., ABCs Ball (TAL9010)
- TALICOR Talicor 4in Thumball™, All About You (9031)
- TALICOR The Whole Brain Game™ (5385)
- TALICOR Move Your Body Thumball, 4in (TAL9009)
- TALICOR Icebreakers Thumball™, 6in (TAL9014)
- SCHOLASTIC Flash Cards - Sight Words (9781338233582)
- JANETS JEWELRY All Natural White Diamond Necklace 2 Size (JA1207423)
- Talicor Toys & Games