Shop All Lab Hot Plates
This Product is Discontinued
Talboys
Mini Hotplate (Discontinued)
Mfr # 953201
Zoro # G4618731
Free Shipping & Returns
This Product is Discontinued
Key Features
- Temp. Range (F) 41 Degrees to 752 Degrees
- Temp. Range (C) 5 Degrees to 400 Degrees
- Voltage 120
- Overall Width 5.75 in
- Includes Timer No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Talboys
- MFR # 953201
- Zoro # G4618731
- Country of Origin United States
- Category Lab Hot Plates
Dimensions
Overall Width | 5.75 in |
Plate Dia. | 4.5 in |
Overall Length | 6.5 in |
Overall Height | 5.4 in |
Plate Length | 4-1/2" |
Details
Item | Hotplate |
Temp. Range (F) | 41 Degrees to 752 Degrees |
Temp. Range (C) | 5 Degrees to 400 Degrees |
Voltage | 120 |
Includes Timer | No |
Standards | TUV |
Temp. Range | Ambient + 5 To 400C |
Load Capacity - Metric | 1 L |
Plate Shape | Round |
Hot Plate Item | Hot Plate |
Watts | 565 W |
Voltage Rating | 120V |
Auto Shutoff | Yes |
Amps | 6 A |
Variable Speed | No |
Plate Material | Aluminum |
Description
Hot Plate, Temp. Range (C) 5 Degrees to 400 Degrees , Temp. Range (F) 41 Degrees to 752 Degrees , Plate Dia. 4.5 in, Plate Shape Round, Plate Material Aluminum, Load Capacity - Metric 1 L, Overall Height 5.4 in, Overall Length 6.5 in, Overall Width 5.75 in, Variable Speed No, Auto Shutoff Yes, Includes Timer No, Voltage 120, 6 A Amps, 565 W Watts, Standards TUV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.