Shop All Lab Hot Plates
This Product is Discontinued
Talboys
Hotplate10x10 Ceramic ADV (Discontinued)
Mfr # 984TA0CHPUSA
Zoro # G4967277
Free Shipping & Returns
This Product is Discontinued
Key Features
- Temp. Range (F) 41 Degrees to 932 Degrees
- Temp. Range (C) 5 Degrees to 500 Degrees
- Voltage 120
- Includes Timer No
- Load Capacity - Metric 6 L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Talboys
- MFR # 984TA0CHPUSA
- Zoro # G4967277
- UPC # 094719300308
- Country of Origin United States
- Category Lab Hot Plates
Dimensions
Plate Width | 10 in |
Overall Width | 13 in |
Plate Length | 10 in |
Overall Length | 17.9 in |
Overall Height | 4.3 in |
Details
Item | Hotplate |
Temp. Range (F) | 41 Degrees to 932 Degrees |
Temp. Range (C) | 5 Degrees to 500 Degrees |
Voltage | 120 |
Includes Timer | No |
Load Capacity - Metric | 6 L |
Amps | 12.5 A |
Standards | TUV |
Variable Speed | No |
Plate Shape | Square |
Plate Material | Ceramic |
Temp. Range | Ambient + 5 to 500C |
Voltage Rating | 120V |
Auto Shutoff | Yes |
Watts | 1,550 W |
Hot Plate Item | Hot Plate |
Description
Hot Plate, Temp. Range (C) 5 Degrees to 500 Degrees , Temp. Range (F) 41 Degrees to 932 Degrees , Plate Length 10 in, Plate Width 10 in, Plate Shape Square, Plate Material Ceramic, Load Capacity - Metric 6 L, Overall Height 4.3 in, Overall Length 17.9 in, Overall Width 13 in, Variable Speed No, Auto Shutoff Yes, Includes Timer No, Voltage 120, 12.5 A Amps, 1,550 W Watts, Standards TUV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.