Talboys

Hotplate-Stirrer, 7x7, Ceramic, Digital (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Lab Hot Plates

Key Features

  • Temp. Range (F) 41 Degrees to 932 Degrees
  • Temp. Range (C) 5 Degrees to 500 Degrees
  • Voltage 120
  • Includes Timer Yes
  • Voltage Rating 120V
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Height 4.3 in
Plate Width 7 in
Plate Length 7 in
Overall Length 14.8 in
Overall Width 9.9 in

Description

Hot Plate Stirrer, Temp. Range (C) 5 Degrees to 500 Degrees , Temp. Range (F) 41 Degrees to 932 Degrees , Plate Length 7 in, Plate Width 7 in, Plate Shape Square, Plate Material Ceramic, Load Capacity - English 84.5 oz, Load Capacity - Metric 2.5 L, Overall Height 4.3 in, Overall Length 14.8 in, Overall Width 9.9 in, Number of Stirring Positions 1, Variable Speed Yes, Speed 60 to 1600 rpm, Auto Shutoff Yes, Includes Timer Yes, Voltage 120, 8.3 A Amps, 1,000 W Watts, Standards TUV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products