Shop All Lab Hot Plates
This Product is Discontinued
Talboys
Hotplate-Stirrer 10x10 Aluminum ADV (Discontinued)
Mfr # 984TA0AHSUSA
Zoro # G5976555
Free Shipping & Returns
This Product is Discontinued
Key Features
- Temp. Range (F) 41 Degrees to 752 Degrees
- Temp. Range (C) 5 Degrees to 400 Degrees
- Voltage 120
- Amps 12.9 A
- Includes PTFE 1.5 in Stir Bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Talboys
- MFR # 984TA0AHSUSA
- Zoro # G5976555
- UPC # 094719300261
- Country of Origin United States
- Category Lab Hot Plates
Dimensions
Plate Length | 10 in |
Plate Width | 10 in |
Overall Height | 4.3 in |
Overall Length | 17.9 in |
Overall Width | 13 in |
Details
Item | Hotplate-stirrer |
Temp. Range (F) | 41 Degrees to 752 Degrees |
Temp. Range (C) | 5 Degrees to 400 Degrees |
Voltage | 120 |
Amps | 12.9 A |
Hot Plate Item | Hot Plate Stirrer |
Includes | PTFE 1.5 in Stir Bar |
Load Capacity - Metric | 6 L |
Watts | 1,550 W |
Includes Timer | No |
Standards | TUV |
Temp. Range | Ambient + 5 To 400C |
Number of Stirring Positions | 1 |
Variable Speed | Yes |
Auto Shutoff | Yes |
Voltage Rating | 120V |
Plate Material | Aluminum |
Speed | 60 to 1600 rpm |
Plate Shape | Square |
Description
Hot Plate Stirrer, Temp. Range (C) 5 Degrees to 400 Degrees , Temp. Range (F) 41 Degrees to 752 Degrees , Plate Length 10 in, Plate Width 10 in, Plate Shape Square, Plate Material Aluminum, Load Capacity - Metric 6 L, Overall Height 4.3 in, Overall Length 17.9 in, Overall Width 13 in, Number of Stirring Positions 1, Variable Speed Yes, Speed 60 to 1600 rpm, Auto Shutoff Yes, Includes Timer No, Voltage 120, 12.9 A Amps, 1,550 W Watts, Standards TUV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.